!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
IMPACT SOCKET SET, 12 POINT, 1/2 IN DRIVE, 18 PIECES

IMPACT SOCKET SET, 12 POINT, 1/2 IN DRIVE, 18 PIECES

GRAY TOOLS

IMPACT SOCKET SET, 12 POINT, 1/2 IN DRIVE, 18 PIECES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
IMPACT SOCKET SET, 12 POINT, 1/2 IN DRIVE, 18 PIECES

IMPACT SOCKET SET, 12 POINT, 1/2 IN DRIVE, 18 PIECES

GRAY TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $498.63 / SET

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GRT39318
  • Mfr. Model # 39318
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.55 lbs

Product Details

This 12-point impact socket set has a 1/2-inch drive. There are 18 pieces per set.

Technical Specs

  • ItemDeep Chrome Metric Socket Set
  • Drive Size1/2 in
  • Includes Deep SocketsDeep Sockets Included
  • Measurement TypeMetric
  • Product TypeSocket Set
  • Socket Shape12-Point
  • Socket Size Range10 to 27 mm
  • Deep Socket Sizes10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm
  • StandardsFederal Spec. CDA 39-GP-12m - U.S. GGG-W-641E, ANSI B107.5
  • Deep Socket Count/Style (18) 12-Point
  • Finish Chrome
  • Includes Socket Bits Socket Bits Included
  • Number of Pieces 18
  • Socket Depth Deep
  • Socket Size 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23mm, 24 mm, 25 mm, 26 mm, 27 mm
  • Material Alloy Steel
  • Number of Deep Sockets 18

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list