!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SOCKET SET,3/8IN DRIVE,63 PCS,SAE/METRIC

SOCKET SET,3/8IN DRIVE,63 PCS,SAE/METRIC

PROTO

SOCKET SET,3/8IN DRIVE,63 PCS,SAE/METRIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOCKET SET,3/8IN DRIVE,63 PCS,SAE/METRIC

SOCKET SET,3/8IN DRIVE,63 PCS,SAE/METRIC

PROTO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,304.75 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BLDJ52363S
  • Mfr. Model # J52363S
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.6 lbs

Technical Specs

  • ItemSocket Set
  • Drive Size3/8 in
  • FinishChrome
  • Includes Drive ToolsYes
  • Includes Socket BitsSocket Bits Not Included
  • Includes WrenchesNo
  • Number of Pieces63
  • Standard Socket Count/Style(30) 12-Point
  • Deep Socket Sizes6 mm, 7 mm, 5/16 in, 8 mm, 11/32 in, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 16 mm, 17 mm, 11/16 in, 18 mm, 19 mm, 3/4 in, 20 mm, 13/16 in, 7/8 in, 15/16 in, 1 in
  • Drive TypeHand
  • Impact Rated StatusNot Impact Rated
  • Number of Deep Sockets28
  • Number of Standard Sockets30
  • Deep Socket Count/Style (28) 6-Point
  • Drive Tools Included Yes
  • Includes Deep Sockets Deep Sockets Included
  • Includes Flex Sockets Flex Sockets Not Included
  • Includes Standard Sockets Standard Sockets Included
  • Measurement Type Metric, SAE
  • Socket Size Range 1/4 in to 1 in, 5.5 mm to 20 mm
  • Container Type Case
  • Deep Socket Style/Size 1 in, 1/2 in, 10MM, 11/16 in, 11/32 in, 11MM, 12MM, 13/16 in, 13MM, 14MM, 15/16 in, 15MM, 16MM, 17MM, 18MM, 19MM, 20MM, 3/4 in, 3/8 in, 5/8 in, 6MM, 7/16 in, 7/8 in, 7MM, 8MM, 9/16 in, 9MM, Deep 6-Point: 5/16 in
  • Flex Socket Count/Style 0
  • Includes Insulation Not Insulated
  • Number of Flex Sockets 0
  • Sockets Included (1) 1 in Deep 12-Point, (1) 1 in Standard 6-Point, (1) 1/2 in Deep 12-Point, (1) 1/2 in Standard 6-Point, (1) 1/4 in Standard 6-Point, (1) 10MM Deep 12-Point, (1) 10MM Standard 6-Point, (1) 11/16 in Deep 12-Point, (1) 11/16 in Standard 6-Point, (1) 11/32 in Deep 12-Point, (1) 11/32 in Standard 6-Point, (1) 11MM Deep 12-Point, (1) 11MM Standard 6-Point, (1) 12MM Deep 12-Point, (1) 12MM Standard 6-Point, (1) 13/16 in Deep 12-Point, (1) 13/16 in Standard 6-Point, (1) 13MM Deep 12-Point, (1) 13MM Standard 6-Point, (1) 14MM Deep 12-Point, (1) 14MM Standard 6-Point, (1) 15/16 in Deep 12-Point, (1) 15/16 in Standard 6-Point, (1) 15MM Deep 12-Point, (1) 15MM Standard 6-Point, (1) 16MM Deep 12-Point, (1) 16MM Standard 6-Point, (1) 17MM Deep 12-Point, (1) 17MM Standard 6-Point, (1) 18MM Deep 12-Point, (1) 18MM Standard 6-Point, (1) 19MM Deep 12-Point, (1) 19MM Standard 6-Point, (1) 20MM Deep 12-Point, (1) 3/4 in Deep 12-Point, (1) 3/4 in Standard 6-Point, (1) 3/8 in Deep 12-Point, (1) 3/8 in Standard 6-Point, (1) 5.5MM Standard 6-Point, (1) 5/16 in Deep 12-Point, (1) 5/16 in Standard 6-Point, (1) 5/8 in Deep 12-Point, (1) 5/8 in Standard 6-Point, (1) 6MM Deep 12-Point, (1) 6MM Standard 6-Point, (1) 7/16 in Deep 12-Point, (1) 7/16 in Standard 6-Point, (1) 7/8 in Deep 12-Point, (1) 7/8 in Standard 6-Point, (1) 7MM Deep 12-Point, (1) 7MM Standard 6-Point, (1) 8MM Deep 12-Point, (1) 8MM Standard 6-Point, (1) 9/16 in Deep 12-Point, (1) 9/16 in Standard 6-Point, (1) 9/32 in Standard 6-Point, (1) 9MM Deep 12-Point, (1) 9MM Standard 6-Point
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list