!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SLIP-ON FLANGE, FLANGED X SLIP-ON, CLASS 125, PIPE SIZE 2 IN, 125 PSI, ALUMINUM

SLIP-ON FLANGE, FLANGED X SLIP-ON, CLASS 125, PIPE SIZE 2 IN, 125 PSI, ALUMINUM

USA SEALING

SLIP-ON FLANGE, FLANGED X SLIP-ON, CLASS 125, PIPE SIZE 2 IN, 125 PSI, ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SLIP-ON FLANGE, FLANGED X SLIP-ON, CLASS 125, PIPE SIZE 2 IN, 125 PSI, ALUMINUM

SLIP-ON FLANGE, FLANGED X SLIP-ON, CLASS 125, PIPE SIZE 2 IN, 125 PSI, ALUMINUM

USA SEALING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $135.34 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # USSBULK-PF472
  • Mfr. Model # BULK-PF-472
  • UNSPSC # 40174000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.263 lbs

Product Details

This ANSI/ASME-certified, Class 125, two-inch, slip-on flange is made of aluminum and has a flanged x slip-on connection type with seamless construction. It is used in air, non-potable water, and oil-based applications. This product's working temperature ranges between 0 Degrees F and 270 Degrees F. It has a maximum operating pressure of 125 PSI.

Technical Specs

  • ItemMetal Pipe Flange
  • Specific Fitting ShapeSlip-On Flange
  • Nominal Pipe Size2 in
  • Flange Outside Diameter6 in
  • Overall Length6 in
  • ClassClass 125
  • Maximum Operating Pressure125 psi
  • Temp. Range0 Degrees to 270 Degrees F
  • Bolt Hole Diameter5/8 in
  • ApplicationAir, Non-Potable Water, Oil
  • Basic Fitting ShapeFlange
  • Low Lead Compliance Level Compliant
  • Connection Surface Flat Face
  • Fitting Connection Type Flanged x Slip-On
  • Flange Thickness 5/8 in
  • Pipe Fitting Material Aluminum
  • For Pipe Schedule 40
  • Max. Steam Pressure 185 psi
  • Number of Bolt Holes 4
  • Colour Silver
  • Standards ANSI/ASME B16.1
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list