!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SEWAGE EJECTOR SYSTEM, 41 GALLON, 1/2 HORSEPOWER, 120V AC, 53 GPM FLOW RATE AT 10 FT OF HEAD, WITH ALARM

SEWAGE EJECTOR SYSTEM, 41 GALLON, 1/2 HORSEPOWER, 120V AC, 53 GPM FLOW RATE AT 10 FT OF HEAD, WITH ALARM

ZOELLER

SEWAGE EJECTOR SYSTEM, 41 GALLON, 1/2 HORSEPOWER, 120V AC, 53 GPM FLOW RATE AT 10 FT OF HEAD, WITH ALARM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SEWAGE EJECTOR SYSTEM, 41 GALLON, 1/2 HORSEPOWER, 120V AC, 53 GPM FLOW RATE AT 10 FT OF HEAD, WITH ALARM

SEWAGE EJECTOR SYSTEM, 41 GALLON, 1/2 HORSEPOWER, 120V AC, 53 GPM FLOW RATE AT 10 FT OF HEAD, WITH ALARM

ZOELLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,878.40 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6JGW6
  • Mfr. Model # 912-1117
  • UNSPSC # 40151517
  • CATALOGUE PAGE # 1631
  • Shipping Weight 68.0 lbs

Technical Specs

  • ItemSewage Ejector System
  • Basin Capacity41 gal
  • Basin Height24 in
  • Cord Length10 ft
  • Discharge GenderFemale
  • Discharge StandardNPT
  • For Media TypeSewage Water
  • Horsepower1/2 hp
  • Includes AlarmAlarm Included
  • Inlet GenderFemale
  • InstallationSubmersible
  • PhaseSingle
  • Pump Motor Housing MaterialCast Iron
  • Rated Voltage120V AC
  • Solids Diameter - Maximum2 in
  • Switch Electrical ConnectionPiggyback
  • Frequency60 Hz
  • Manufacturers Warranty Length3 yr
  • IncludesIndoor High Water Alarm, Internal 2 in PVC Discharge Pipe
  • Application Waste Removal
  • Basin Diameter 24 in
  • Basin Material Polyethylene
  • Discharge Diameter 2 in
  • Discharge Location Top
  • Flow Rate @ 10 ft of Head 53 gpm
  • For Vent Pipe Diameter 2 in
  • Impeller Design Vortex
  • Inlet Diameter 4 in
  • Inlet Standard NPT
  • Feet of Head - Maximum 21 ft
  • Power Source Corded Electric
  • Pump Volute Material Cast Iron
  • Series Model 912
  • Switch Actuation Tether Float
  • Duty Cycle Continuous
  • Liquid Temperature - Maximum 130 Degrees F
  • Number of Pumps 1
  • Rotation Speed - Maximum 1,725 RPM
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list