!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SEWAGE EJECTOR SYSTEM, 41 GALLON, 1/2 HORSEPOWER, 115V AC, 160 GPM FLOW RATE AT 10 FT OF HEAD, 4 IN

SEWAGE EJECTOR SYSTEM, 41 GALLON, 1/2 HORSEPOWER, 115V AC, 160 GPM FLOW RATE AT 10 FT OF HEAD, 4 IN

LIBERTY PUMPS

SEWAGE EJECTOR SYSTEM, 41 GALLON, 1/2 HORSEPOWER, 115V AC, 160 GPM FLOW RATE AT 10 FT OF HEAD, 4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SEWAGE EJECTOR SYSTEM, 41 GALLON, 1/2 HORSEPOWER, 115V AC, 160 GPM FLOW RATE AT 10 FT OF HEAD, 4 IN

SEWAGE EJECTOR SYSTEM, 41 GALLON, 1/2 HORSEPOWER, 115V AC, 160 GPM FLOW RATE AT 10 FT OF HEAD, 4 IN

LIBERTY PUMPS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,884.57 / each

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5YU15
  • Mfr. Model # P372LE51A2
  • UNSPSC # 40151517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 68.0 lbs

Technical Specs

  • ItemSewage Ejector System
  • Alerts IndicatedHigh Water
  • Basin Capacity41 gal
  • Basin Height31 1/4 in
  • ConnectivityAuxiliary Contacts
  • Discharge Diameter2 in
  • Discharge LocationTop
  • Flow Rate @ 10 ft of Head160 gpm
  • For Vent Pipe Diameter2 in
  • Impeller DesignOpen
  • Inlet Diameter4 in
  • Feet of Head - Maximum25 ft
  • Power SourceCorded Electric
  • Pump Volute MaterialCast Iron
  • SeriesP370-Series
  • Switch ActuationTether Float
  • Duty CycleContinuous
  • Liquid Temperature - Maximum140 Degrees F
  • StandardsBasin
  • Rotation Speed - Maximum1,725 RPM
  • Alert Output Audio, Visual
  • Application Waste Removal
  • Basin Diameter 21 1/2 in
  • Basin Material Polyethylene
  • Cord Length 10 ft
  • Discharge Gender Female
  • Discharge Standard NPT
  • For Media Type Sewage Water
  • Horsepower 1/2 hp
  • Includes Alarm Alarm Included
  • Installation Floor Standing
  • Phase Single
  • Pump Motor Housing Material Cast Iron
  • Rated Voltage 115V AC
  • Solids Diameter - Maximum 2 in
  • Switch Electrical Connection Piggyback
  • Frequency 60 Hz
  • Number of Pumps 1
  • Includes Prewired High Level Alarm
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list