!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SEWAGE EJECTOR PUMP,THREE PHASE,460V AC

SEWAGE EJECTOR PUMP,THREE PHASE,460V AC

ZOELLER

SEWAGE EJECTOR PUMP,THREE PHASE,460V AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
SEWAGE EJECTOR PUMP,THREE PHASE,460V AC

SEWAGE EJECTOR PUMP,THREE PHASE,460V AC

ZOELLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $10,318.85 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG60UA06
  • Mfr. Model # 6510011
  • UNSPSC # 40151517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 266.0 lbs

Technical Specs

  • ItemSewage Ejector Pump
  • Cord Length25 ft
  • Discharge Diameter4 in
  • Discharge OrientationHorizontal
  • Duty CycleYes
  • For Media TypeSewage Water
  • Horsepower5 hp
  • Liquid Temperature - Maximum104 Degrees F
  • Feet of Head - Maximum54 ft
  • Overall Height29 1/4 in
  • Power SourceCorded Electric
  • Requires Control PanelControl Panel Required
  • SeriesModel 651
  • Shaft Seal TypeDouble Mechanical
  • StandardsC22.2 No. 108, CSA Certified, SSPMA, UL 778, UL Listed
  • Switch ActuationNo Switch Included
  • Volute MaterialCast Iron
  • Thermal ProtectionThermal Protection
  • Body Diameter 17 3/8 in
  • Current 7.6 A
  • Discharge Gender Female
  • Discharge Standard Flanged
  • Flow Rate @ 10 ft of Head 490 gpm
  • Frequency 60 Hz
  • Impeller Material Ductile Iron
  • Manufacturers Warranty Length 3 yr
  • Motor Housing Material Cast Iron
  • Phase Three
  • Rated Voltage 460V AC
  • Rotation Speed - Maximum 1,750 RPM
  • Shaft Seal Material Carbon/Ceramic
  • Solids Diameter - Maximum 2 1/2 in
  • Sump Pit Diameter - Minimum 30 in
  • Switch Electrical Connection No Switch Included
  • Width at Widest Point 17 3/8 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list