ELECTRIC HEATING CABLE, FOR INDOOR/OUTDOOR, 75 FT CABLE L, 120V AC, 5-15P
ELECTRIC HEATING CABLE, FOR INDOOR/OUTDOOR, 75 FT CABLE L, 120V AC, 5-15P
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Self Regulating Heating Cable, Mounting Location Wet or Dry, Cable Length 75 ft., Max. Circuit Length 250 ft., Voltage 120 V, 450 Watts per Cable @ 40F, 6.3 Amps per Cable @ 40F, 450 Watts On Metal, 600 Watts On Plastic, Number of Conductors 3, Plug Type
Technical Specs
- ItemElectric Heating Cable
- Cable Length75 ft
- NEMA Plug Configuration5-15P
- Voltage120V AC
- Watts per Cable @ 40F450 W
- Amps per Foot @ 40F0.04 A
- Cable MaterialCopper
- Max. Circuit Length250 ft
- Min. Operating Temp.-40 Degrees F
- Overall Width1/2 in
- For Use WithPlastic or Metal Pipe Up to 2 1/2 in Dia, Short Pipes, Water Pipe System
- StandardscETLus
- Cable Type Self-Regulating
- For Use Indoors/Outdoors Indoor/Outdoor
- Watts per Foot @ 40F 6 W
- Includes Heating Cable and Power Cable with Plug
- Amps per Cable @ 40F 3.1 A
- Cable Cover Material Thermoplastic Elastomer
- Frequency 60 Hz
- Max. Operating Temp. 150 Degrees F
- Number of Conductors 2
- Phase 1
- Colour Black
- Wattage Output 5 W
- Country of Origin China
(subject to change)
Alternate Products
-
RAYCHEM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,899.95
/ each
Related Products
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$34.71
/ each
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$211.90
/ pkg.