!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
340 SCREW MACHINE LENGTH DRILL BIT, LEFT HAND, O, HSS, STRAIGHT SHANK, 4-½ IN L, WIRE

340 SCREW MACHINE LENGTH DRILL BIT, LEFT HAND, O, HSS, STRAIGHT SHANK, 4-½ IN L, WIRE

DRILLCO

340 SCREW MACHINE LENGTH DRILL BIT, LEFT HAND, O, HSS, STRAIGHT SHANK, 4-½ IN L, WIRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
340 SCREW MACHINE LENGTH DRILL BIT, LEFT HAND, O, HSS, STRAIGHT SHANK, 4-½ IN L, WIRE

340 SCREW MACHINE LENGTH DRILL BIT, LEFT HAND, O, HSS, STRAIGHT SHANK, 4-½ IN L, WIRE

DRILLCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9.95 / each

EHC: EHC :
Min Qty 12 = $119.40

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WLT340A515
  • Mfr. Model # 340A515
  • UNSPSC # 23241635
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.012 lbs

Product Details

This NAS Type C screw machine length drill bit is made of high speed steel and has a 0.3160 inch diameter shank. It is designed for use with stainless steel, titanium. This 340 series screw machine length drill bit has wire measurements. It has a 4½ inch length. Plus it has two 1 11/16 inch spiral flutes, a straight shank, and a split point drill point.

Technical Specs

  • ItemScrew Machine Length Drill
  • Decimal Equivalent0.316 in
  • Material - MachiningHigh Speed Steel
  • Drill Bit Point Angle135 Degrees
  • Flute TypeSpiral
  • Flute Length1 11/16 in
  • Spiral DirectionLeft Hand
  • Shank Dia.0.3160 in
  • Overall Length2.938 in
  • Drill Bit GroupingIndividual
  • Web ConstructionSplit
  • Primary Material ApplicationStainless Steel, Titanium
  • Drill Bit Size O
  • Measurement System Letter
  • Finish - Machining Black Oxide
  • Drill Bit Point Type Split Point
  • Number of Flutes 2
  • Cutting Direction Left Hand
  • Shank Type - Machining Straight
  • Shank Length 1.25 in
  • Drill Length Class Screw Machine Length
  • Series 340
  • Material Grade - Machining NAS Type C
  • List Number 340A
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list