!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SANITARY GASKET, BLACK, 5.820 IN INSIDE DIA, 6.51 IN OUTSIDE DIA, 75A, VITON

SANITARY GASKET, BLACK, 5.820 IN INSIDE DIA, 6.51 IN OUTSIDE DIA, 75A, VITON

USA SEALING

SANITARY GASKET, BLACK, 5.820 IN INSIDE DIA, 6.51 IN OUTSIDE DIA, 75A, VITON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SANITARY GASKET, BLACK, 5.820 IN INSIDE DIA, 6.51 IN OUTSIDE DIA, 75A, VITON

SANITARY GASKET, BLACK, 5.820 IN INSIDE DIA, 6.51 IN OUTSIDE DIA, 75A, VITON

USA SEALING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $170.19 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # USSZCLNSGV6
  • Mfr. Model # ZCLN-SG-V-6
  • UNSPSC # 31401501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

This FDA-certified, 0.203-inch thick, black sanitary gasket has an inside diameter of 5.820 inches and an outside diameter of 6.51 inches. It has a Standard (Type 1) connection and is used with tri-clamp fittings. The working temperature is -15 Degrees F to 400 Degrees F. It is made of Viton, has a tube hardness of 75A, and is chemical, high-temperature (400 Degrees F+), water, weather, and oil-resistant.

Technical Specs

  • ItemSanitary Gasket
  • Connection/Fitting TypeStandard (Type 1)
  • Inside Diameter5.82 in
  • ColorBlack
  • X-Ray DetectableNot X-Ray Detectable
  • Maximum Operating Temperature400 Degrees F
  • Metal DetectableNot Metal Detectable
  • StandardsFDA CFR 21 177.2600, 3A 18-03
  • Hardness75A
  • Clean Room Class10000
  • System of MeasurementInch
  • Cleaned and BaggedYes
  • Gasket Material Fluoroelastomer
  • For Tube Outside Diameter 6 in
  • Outside Diameter 6.51 in
  • Outside Diameter Style Type 1
  • Minimum Operating Temperature -15 Degrees F
  • Reinforced Not Reinforced
  • Sanitary Certification ISO Class 10,000
  • Thickness 0.203 in
  • Resistance Properties Acids-Resistant, Hydraulic Fluid-Resistant
  • For Fluid Type Hydraulic Fluid
  • Includes Mesh Mesh Not Included
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list