!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UNISEX SAFETY RAINSUIT, ORANGE, M, 32 IN, PVC, HI-VIS, 0.45MM THICK, WELDED SEAMS

UNISEX SAFETY RAINSUIT, ORANGE, M, 32 IN, PVC, HI-VIS, 0.45MM THICK, WELDED SEAMS

PIONEER

UNISEX SAFETY RAINSUIT, ORANGE, M, 32 IN, PVC, HI-VIS, 0.45MM THICK, WELDED SEAMS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UNISEX SAFETY RAINSUIT, ORANGE, M, 32 IN, PVC, HI-VIS, 0.45MM THICK, WELDED SEAMS

UNISEX SAFETY RAINSUIT, ORANGE, M, 32 IN, PVC, HI-VIS, 0.45MM THICK, WELDED SEAMS

PIONEER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $188.84 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JRVV2243950M
  • Mfr. Model # V2243950-M
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.1 lbs

Product Details

This unisex orange safety rainsuit is size medium/32 inch and is made out of PVC and elastic. It meets the standards for CSA Z96-22 Class 3 Level 2 and has high-visibility attributes. It includes a jacket, pants, and hood and features fire resistance, oil resistance, plus a zipper and snaps closure.

Technical Specs

  • ItemSafety Rainsuit
  • MaterialPVC
  • High-VisibilityYes
  • ANSI ClassCSA Z96-22 Class 3 Level 2
  • StyleRainsuit
  • Lining MaterialPolyester
  • FeaturesFire Resistant
  • Includes HoodYes
  • Number of Coat Pockets0
  • Number of Pants Pockets0
  • Inseam31-1/2 in
  • Insulated for Cold ConditionsYes
  • Maximum Waist Size34 in
  • StandardsCSA Z96-22 Class 3 Level 2
  • Minimum Waist Size32 in
  • Breathable FabricNo
  • Cuff StyleAdjustable Snap
  • IncludesJacket, Pants, Hood
  • Includes SuspendersYes
  • Reflective Stripe Border TypeHi-Vis Yellow
  • Size-Body TypeRegular
  • Colour Orange
  • Hood Style Detachable
  • Size M
  • Fly Closure Type Zipper/Snap
  • Includes Lining Yes
  • Thickness 0.45mm
  • Will Fit Over Boots Yes
  • Hood Features Detachable
  • ANSI Type CSA Z96-22 Class 3 Level 2
  • Jacket Entry Closure Type Zipper/Snap
  • Back Stripe Pattern X
  • Maximum Chest Size 40 in
  • Back Type Elastic
  • Minimum Chest Size 38 in
  • Ankle Type Open
  • Collar Style Hood
  • Gender Unisex
  • Includes Belt Loops No
  • Pass Through Pockets No
  • Seam Style Welded
  • Waist Closure Elastic
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list