RIVET NUT, M6-1.00 THREAD, 14.5MM OVERALL L, 9.9MM INSERT DIA, ALUMINUM, PLAIN FINISH, 50 PK
RIVET NUT, M6-1.00 THREAD, 14.5MM OVERALL L, 9.9MM INSERT DIA, ALUMINUM, PLAIN FINISH, 50 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This rivet nut is made of aluminum and has a bright (uncoated) finish. This rivet nut is designed for use with metal. It has an overall length of 14.5 mm and a M6x1.00 thread. It has a metric system of measurement.
Technical Specs
Item Rivet Nut
Insert Diameter 9.9 mm
Thread Size M6x1.00
Flange Diameter 12.7 mm
Material Aluminum
Body Texture Knurled
Drill Bit Size 25/64 in
Minimum Material Thickness 0.6858 mm
Insert Nut Type Rivet Nut
Flange Style Flanged
System of Measurement Metric
Overall Length 14.5 mm
Thread Type Coarse
Flange Thickness 1.016 mm
Finish Bright (Uncoated)
Compatible Material Metal
Maximum Hole Diameter 9.906 mm
Maximum Material Thickness 4.191 mm
End Type Open
Thread Pitch 1 mm
Country of Origin Varies
(subject to change)