!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RETAINING RING, EXTERNAL, 0.025 IN THICK, INCH, STANDARD, STAINLESS STEEL, 10 PK

RETAINING RING, EXTERNAL, 0.025 IN THICK, INCH, STANDARD, STAINLESS STEEL, 10 PK

APPROVED VENDOR

RETAINING RING, EXTERNAL, 0.025 IN THICK, INCH, STANDARD, STAINLESS STEEL, 10 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RETAINING RING, EXTERNAL, 0.025 IN THICK, INCH, STANDARD, STAINLESS STEEL, 10 PK

RETAINING RING, EXTERNAL, 0.025 IN THICK, INCH, STANDARD, STAINLESS STEEL, 10 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $16.74 / pkg. of 10

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5DA61
  • Mfr. Model # SH-28SS
  • UNSPSC # 31163202
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Product Details

This external retaining ring is 0.025 inch thick, comes in a 10-pack and is made of 18-8 stainless steel and has a bright (uncoated) finish. It meets the standards for REACH compliant, RoHS compliant and ASME material quality.

Technical Specs

  • ItemRetaining Ring
  • Location StyleExternal
  • Fits Shaft Diameter9/32 in
  • Fits Groove Diameter0.261 in
  • Fits Groove Depth0.01 in
  • Clearance Diameter0.49 in
  • FinishBright (Uncoated)
  • Tensile Strength120,000 psi
  • Material Quality StandardsASME
  • StandardsREACH Compliant, RoHS Compliant
  • Groove Diameter Tolerance+/-0.002 in
  • System of Measurement Inch
  • Thickness 0.025 in
  • For Bore Diameter 1/4 in
  • Fits Groove Width 0.029 in
  • Free Inside Diameter 0.256 in
  • Material Stainless Steel
  • Material Grade/Class 18-8
  • Ring Type External Retaining Ring
  • Thickness Tolerance +/-0.001 in
  • Groove Width Tolerance +0.003 in/-0.000 in
  • Ring Sub-Type Standard
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list