!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
REDUCER SPEED 138RPM

REDUCER SPEED 138RPM

DAYTON

REDUCER SPEED 138RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REDUCER SPEED 138RPM

REDUCER SPEED 138RPM

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $913.72 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1L516
  • Mfr. Model # 1L516
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.2 lbs

Technical Specs

  • ItemSpeed Reducer
  • Shaft OrientationParallel
  • Nominal Output RPM138
  • Frame42CZ/48
  • Nominal Ratio12.7:1
  • Max. Output Torque176 in.-lb.
  • Output Torque @ 1/6 HP70 in-lbs
  • Output Torque @ 1/3 HP150 in-lb
  • BaseRemovable
  • LubricationHeavy Duty Oil
  • BearingsBall
  • Gear TypeHelical First Stage
  • FinishGloss Black Powder Coat
  • Output Shaft Height3 11/32 in
  • Speed Reducer Type C-Face
  • Input RPM 1725
  • Bore Dia. 1/2"
  • Overhung Load 175 lb.
  • Max. Input HP 1/3
  • Output Torque @ 1/8 HP 55 in-lbs
  • Output Torque @ 1/4 HP 110 in-lb
  • Number of Stages 2
  • Mounting All Position
  • Seal Type Spring Loaded Lip
  • Pinion Material Hardened Steel
  • Housing Material Die Cast Aluminum
  • Output Shaft Dia. 5/8 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list