!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RECEPTACLE,1 HP,125V AC,NEMA 5-20R

RECEPTACLE,1 HP,125V AC,NEMA 5-20R

WIRING DEVICE-KELLEMS

RECEPTACLE,1 HP,125V AC,NEMA 5-20R close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RECEPTACLE,1 HP,125V AC,NEMA 5-20R

RECEPTACLE,1 HP,125V AC,NEMA 5-20R

WIRING DEVICE-KELLEMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $61.73 / each

EHC: EHC :
Min Qty 5 = $308.65

Compliance and Restrictions

  • None

This product must be purchased in quantities of 5 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HBL8300STBK
  • Mfr. Model # 8300STBK
  • UNSPSC # 39121907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • ItemReceptacle
  • Current Rating20 A
  • GradeHospital Grade
  • Horsepower Rating1 hp
  • Housing MaterialThermoplastic
  • IP RatingIP20
  • NEMA Receptacle Configuration5-20R
  • Number of Outlets2
  • Number of Wires3
  • Receptacle TypeDuplex
  • Surge ProtectionNo
  • Wire Connection TypePush In
  • Connection OrientationStraight
  • Face Plate Height2.8 in
  • FeaturesEasy Access Split Circuit Tab, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Triple and Double Wipe Contacts
  • For EnvironmentDry
  • IncludesMounting Hardware
  • MarketCommercial
  • Maximum Wire Size10 AWG
  • Minimum Wire Size14 AWG
  • Mount TypeSurface
  • Overall Depth1.4 in
  • ShroudedNo
  • UL 94 Flammability RatingV-2
  • AFCI No
  • GFCI No
  • Grounding Grounded
  • Housing Colour Black
  • Hub Type Feed Through
  • NEMA Enclosure Rating 1
  • Number of Gangs 1
  • Number of Poles 2
  • Phase Single
  • Resistance Properties Tamper Resistant
  • Voltage Rating 125V AC
  • Cover Type No Cover
  • Contact Material Copper Alloy
  • Face Plate Width 1.6 in
  • Flange Type Non-Flanged
  • For Location Indoor
  • Includes Mounting Hardware Yes
  • Maximum Operating Temperature 167 Degrees F
  • Minimum Operating Temperature -40 Degrees F
  • Mount Hole Center-to-Center Height 3.3 in
  • Mounting Location Outlet Box
  • Polarized Yes
  • Standards CSA Certified 22.2 No 42 File 285, Federal Specification W-C-596, NEMA: WD-6, UL 498 File No E2186
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list