FLAME-RESISTANT RAIN JACKET, M, GREEN, SNAPS WITH STORM FLAP, ATTACHED HOOD
FLAME-RESISTANT RAIN JACKET, M, GREEN, SNAPS WITH STORM FLAP, ATTACHED HOOD
TINGLEY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This unisex J41248 green rain jacket is size medium and is made out of PVC. It meets the standards for ASTM D6413. It features nylon fabric provides excellent strength and durability, raglan sleeve construction, stitched and taped seams for 100% waterproof protection, plus storm flaps.
Technical Specs
Item Flame Resistant Rain Jacket
Closure Type Snap
Colour Green
Fabric Weight 13 oz/sq yd
Hood Style Attached
Includes Lining Yes
Length 30 in
Material PVC
Minimum Chest Size 50 in
Number of Outside Pockets 0
Size M
Thickness 17 mm
Back Stripe Pattern None
Arc Flash PPE Category 0
Collar Style High Collar
Cuff Style Elastic
Gender Unisex
Includes Hood Yes
Insulated for Cold Conditions No
Lining Material Polyester
Maximum Chest Size 50 in
Number of Inside Pockets 0
Seam Style Sealed
Standards ASTM D6413
Garment Type Rain Jacket
Country of Origin China
(subject to change)
Related Products
TINGLEY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$14.56
/ each