!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MEN'S RAIN/SAFETY LONG COAT, CSA, HI-VIS, SZ XL/CHEST 47 IN, GREEN, 150 DENIER POLYESTER/PU

MEN'S RAIN/SAFETY LONG COAT, CSA, HI-VIS, SZ XL/CHEST 47 IN, GREEN, 150 DENIER POLYESTER/PU

VIKING

MEN'S RAIN/SAFETY LONG COAT, CSA, HI-VIS, SZ XL/CHEST 47 IN, GREEN, 150 DENIER POLYESTER/PU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S RAIN/SAFETY LONG COAT, CSA, HI-VIS, SZ XL/CHEST 47 IN, GREEN, 150 DENIER POLYESTER/PU

MEN'S RAIN/SAFETY LONG COAT, CSA, HI-VIS, SZ XL/CHEST 47 IN, GREEN, 150 DENIER POLYESTER/PU

VIKING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $168.01 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALM6326G-XL
  • Mfr. Model # 6326G-XL
  • UNSPSC # 46161500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.03 lbs

Product Details

Made of 150 denier polyester and polyurethane, this men's rain/safety long coat is lightweight and flexible even in cold conditions, and is 100% waterproof, windproof, and machine washable. It features two zippered outside pockets, adjustable wrists, double-sewn, taped, and heat-sealed seams, and it is sized for comfort and ventilation. This high-visibility green jacket is size X-large, fits a 47-inch chest, and meets CSA Z96-15 Class 2, Level 2 standards.

Technical Specs

  • ItemRain Jacket
  • StyleCoat
  • ColourGreen
  • MaterialPolyester, Polyurethane
  • CSA ClassClass 3
  • Insulated for Cold ConditionsYes
  • Hood StyleDetachable
  • Features150 Denier polyester/PU material light weight and flexible even in cold conditions, Double sewn, taped and heat-sealed seams, Waterproof and windproof, Full-body protection from water with the convenience of wearing over shirts, pants, and footwear, Multiple back vents for breathability, Adjustable wrist cuffs, Detachable snap-off hood, Dual reflective chest straps
  • Cuff StyleAdjustable
  • Fabric Weight150D
  • IncludesMultiple back vents, Adjustable wrist cuffs, Detachable snap-off hood, Dual reflective chest straps
  • Seam StyleDouble Stitched, Taped, Heat Sealed
  • Wind-ResistantYes
  • Garment Type Coat
  • Size XL
  • Gender Men's
  • High-Visibility Yes
  • ANSI Class 3
  • Includes Hood Yes
  • Maximum Chest Size 47 in
  • Standards CSA Z96-15 Class 3, Level 2, ANSI/ISEA 107-2015 Type R, Class 3, WCB/Worksafe/DOT configuration
  • Coating Material Polyurethane
  • Front Stripe Pattern Dual Reflective Chest Straps
  • Resists Cold Weather, Windproof, Waterproof
  • Series Viking
  • Wrist Closure Adjustable
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list