!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RAIN COAT, UNISEX, CHEMICAL/WIND RESISTANT, SIZE 2XL, GREEN, PVC/POLYESTER

RAIN COAT, UNISEX, CHEMICAL/WIND RESISTANT, SIZE 2XL, GREEN, PVC/POLYESTER

PIONEER

RAIN COAT, UNISEX, CHEMICAL/WIND RESISTANT, SIZE 2XL, GREEN, PVC/POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RAIN COAT, UNISEX, CHEMICAL/WIND RESISTANT, SIZE 2XL, GREEN, PVC/POLYESTER

RAIN COAT, UNISEX, CHEMICAL/WIND RESISTANT, SIZE 2XL, GREEN, PVC/POLYESTER

PIONEER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $99.58 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JRVJ35345H2XL
  • Mfr. Model # V3242040-2XL
  • UNSPSC # 46181543
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.55 lbs

Product Details

This green, unisex rain coat is wind- and chemical-resistant, and also resists marine and fish oils. It is made of double-coated PVC on high-tenacity polyester with a 13-ounce fabric weight. This size XX-large coat features electronically welded seams, an attached hood, a double storm flap, straight cuffs, and a front zipper closure.

Technical Specs

  • ItemRain Jacket
  • Size2XL
  • Front Closure TypeSnap
  • MaterialPolyester, PVC
  • Hood StyleAttached
  • Thickness13 oz/sq yd
  • Fabric Weight13 oz
  • Seam StyleWelded
  • Garment Type Rain Jacket
  • Colour Green
  • Gender Men's
  • High-Visibility No
  • Features Designed with Increased Wear and Tear Resistance, The Added Utilities In These Green Safety Jackets Include An Internal Drawstring For Adjustability, Attached Hood, A Concealed Corrosion Resistant Brass Snap Closure and An Inner Storm Flap To Keep Out Elements
  • Coating Material PVC
  • Resists Abrasion Resistant, Marine and Fish Oils Resistant
  • Wind-Resistant Yes
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list