!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MEN'S FR RAIN/SAFETY JACKET W DETACH HOOD, CSA, SZ M/CHEST 40 IN, YELLOW, NEOPRENE/NYLON

MEN'S FR RAIN/SAFETY JACKET W DETACH HOOD, CSA, SZ M/CHEST 40 IN, YELLOW, NEOPRENE/NYLON

VIKING

MEN'S FR RAIN/SAFETY JACKET W DETACH HOOD, CSA, SZ M/CHEST 40 IN, YELLOW, NEOPRENE/NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S FR RAIN/SAFETY JACKET W DETACH HOOD, CSA, SZ M/CHEST 40 IN, YELLOW, NEOPRENE/NYLON

MEN'S FR RAIN/SAFETY JACKET W DETACH HOOD, CSA, SZ M/CHEST 40 IN, YELLOW, NEOPRENE/NYLON

VIKING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $229.14 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALM5200JM
  • Mfr. Model # 5200J-M
  • UNSPSC # 46190000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.4 lbs

Product Details

This men's flame-resistant safety/rain jacket features a detachable hood, straight-style cuffs, and a front snap closure, and is made of neoprene and nylon to resist acids, chemicals, oils, solvents, and sodium cyanide. It is yellow, size medium, and fits a 40-inch chest. It meets CSA 96-15 standards.

Technical Specs

  • ItemRain Jacket
  • SizeM
  • GenderMen's
  • High-VisibilityYes
  • Includes HoodNo
  • FeaturesHeavy Duty Neoprene with Nylon, PU Backing, Suitable for Long Wearing Industrial Applications and Abrasive Environments, Resistant to Acids, Chemicals, Oils, and Solvents, 30% Concentration Sodium Cyanide Resistant Greater Than480 Minutes, Heat and Flame Incidental Contact Protection, Excellent Puncture, Tear and Abrasion Resistance, Generous Sizing for Working Ease, Seams are Heat Sealed and Taped, 100% Waterproof and Windproof, 2 in Reflective Tape Strategically Placed Front and Back
  • Coating MaterialPolyurethane
  • ResistsAcids, Chemicals, Oils, Solvents
  • SeriesMiner 49er
  • Garment Type Jacket
  • Colour Yellow
  • Material Neoprene, Nylon
  • CSA Class Class 1
  • Hood Style Detachable
  • Standards Fully compliant with CSA Z96-15 Class 1, Level FR, Tested in accordance with test method CAN/CGSB-4.2 No.27.10 & ASTM D6413 flame resistance, self-extinguishing for momentary contact with open flame, Fully compliant with WCB Standard PPE2 High-Visibility Garment Type 2
  • Includes Buttons, D-ring slot
  • Seam Style Taped
  • Wind-Resistant Yes
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list