!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PUTTY FINISHING BLAZE GLAZE 24OZ

PUTTY FINISHING BLAZE GLAZE 24OZ

USC

PUTTY FINISHING BLAZE GLAZE 24OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUTTY FINISHING BLAZE GLAZE 24OZ

PUTTY FINISHING BLAZE GLAZE 24OZ

USC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $86.93 / each

EHC: EHC :
Min Qty 6 = $521.58

Compliance and Restrictions

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # USC26116
  • Mfr. Model # 26116
  • UNSPSC # 23181501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Product Details

Fastest curing finishing putty. Higher viscosity is ideal for refinishing vertical surfaces. Easy to apply and sand. Pinhole free. Excellent adhesion to galvanized. Intermix with USC premium body fillers.

Technical Specs

  • ItemPutty
  • Compatible Surface Material2K Primers, Aged, Aluminum, Body Filler, Fibreglass, Galvanized Steel, Metal, Sanded OEM Topcoats, SMC, Wood, Zinc Coated Steel
  • Container Size24 fl oz
  • Coating ApplicationGalvanizing Compound
  • Dry Time15 min
  • FlammabilityFlammable
  • VOC Content278 g/L
  • Colour Family Blue
  • Colour Aqua
  • Sub Brand BLAZE GLAZE
  • Type de contenant Tube
  • Dry Time Tack Free 10 min
  • Standards OSHA
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list