!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TEST PRESSURE GAUGE, TEST PRESSURE GAUGE, GRADE 3A - TEST, 4 1/2 IN DIAL, 1/4 IN NPT MALE

TEST PRESSURE GAUGE, TEST PRESSURE GAUGE, GRADE 3A - TEST, 4 1/2 IN DIAL, 1/4 IN NPT MALE

ASHCROFT

TEST PRESSURE GAUGE, TEST PRESSURE GAUGE, GRADE 3A - TEST, 4 1/2 IN DIAL, 1/4 IN NPT MALE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TEST PRESSURE GAUGE, TEST PRESSURE GAUGE, GRADE 3A - TEST, 4 1/2 IN DIAL, 1/4 IN NPT MALE

TEST PRESSURE GAUGE, TEST PRESSURE GAUGE, GRADE 3A - TEST, 4 1/2 IN DIAL, 1/4 IN NPT MALE

ASHCROFT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $706.31 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2F030
  • Mfr. Model # 45-1082PS 02L 600 PSI
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.75 lbs

Technical Specs

  • ItemTest Pressure Gauge
  • Primary Scale Pressure Measurement - Minimum0 psi
  • Nominal Dial Diameter4 1/2 in
  • Case MaterialAluminum
  • Case ColourBlack
  • Operating Temperature - Minimum-20 Degrees F
  • Case LiquidNone
  • Process Media Temperature - Maximum250 Degrees F
  • Process Media Temperature - Minimum-20 Degrees F
  • Liquid-Filled CaseNot Liquid-Filled Case
  • Pointer ColourBlack, Red
  • Lens MaterialGlass
  • Process Connection Size1/4 in
  • Primary Scale Unitspsi
  • Series1082
  • Pressure Gauge TypeTest Pressure Gauge
  • Case FinishEpoxy Coated
  • Scale TypeSingle
  • Dial Face MaterialAluminum
  • Case Diameter6.093 in
  • Removable BezelNo Removable Bezel
  • Panel-MountableNot Panel-Mountable
  • Case Depth2.875 in
  • Primary Scale Pressure Measurement - Maximum 600 psi
  • Compatible with Brand Universal
  • Accuracy +/-0.25%
  • Standards ASME, CE, CRN, UKCA
  • Pressure Range Type Pressure
  • Operating Temperature - Maximum 200 Degrees F
  • Process Connection Location Bottom
  • Socket Material Monel
  • Sensor Material Monel
  • Field Fillable Not Field Fillable
  • Includes Calibration Certificate Calibration Certificate Not Included
  • Process Connection Gender Male
  • Process Connection Type NPT
  • Dial Colour White
  • Mounting Type Stem-Mount
  • Accuracy Grade ASME B40.100 Grade 3A
  • Cleaned for Oxygen Service Not Cleaned for Oxygen Service
  • Blowout Safety Back No Blowout Safety Back
  • Freeze Resistant Movement Not Freeze Resistant Movement
  • Primary Scale Minor Graduations 2
  • Includes Mounting Hardware Mounting Hardware Not Included
  • Bezel Material Hinged Steel
  • Pointer Material Aluminum
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list