!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COMMERCIAL PRESSURE GAUGE, 0 PSI/HG TO 60 PSI, 2 IN DIAL, 1/4 IN NPT MALE, CENTRE BACK, 4

COMMERCIAL PRESSURE GAUGE, 0 PSI/HG TO 60 PSI, 2 IN DIAL, 1/4 IN NPT MALE, CENTRE BACK, 4

WIKA

COMMERCIAL PRESSURE GAUGE, 0 PSI/HG TO 60 PSI, 2 IN DIAL, 1/4 IN NPT MALE, CENTRE BACK, 4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMMERCIAL PRESSURE GAUGE, 0 PSI/HG TO 60 PSI, 2 IN DIAL, 1/4 IN NPT MALE, CENTRE BACK, 4

COMMERCIAL PRESSURE GAUGE, 0 PSI/HG TO 60 PSI, 2 IN DIAL, 1/4 IN NPT MALE, CENTRE BACK, 4

WIKA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $29.05 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG400P82
  • Mfr. Model # 113132060B
  • UNSPSC # 41112403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • ItemCommercial Pressure Gauge
  • Primary Scale Pressure Measurement - Minimum0 psi
  • Nominal Dial Diameter2 in
  • Secondary Scale Pressure Measurement - Minimum0 kPa
  • Secondary Scale Pressure Measurement - Maximum400 kPa
  • NEMA Enclosure Rating4
  • Secondary Scale Vacuum Measurement - Minimum0 kPa
  • Case ColourBlack
  • Operating Temperature - Minimum-4 Degrees F
  • Case LiquidGlycerin
  • Process Media Temperature - Maximum140 Degrees F
  • Process Media Temperature - Minimum-40 Degrees F
  • Liquid-Filled CaseLiquid-Filled Case
  • Pointer ColourBlack
  • Lens MaterialPlastic
  • Process Connection Size1/4 in
  • Primary Scale Unitspsi
  • Series113.13
  • Secondary Scale Unitskpa
  • Accuracy GradeASME B40.100 Grade B
  • Non-SparkingNot Non-Sparking
  • Blowout Safety BackNo Blowout Safety Back
  • Freeze Resistant MovementNot Freeze Resistant Movement
  • Primary Scale Minor Graduations1
  • Removable BezelNo Removable Bezel
  • Includes Mounting HardwareMounting Hardware Not Included
  • Case Depth29 mm
  • Pointer MaterialABS
  • Primary Scale Pressure Measurement - Maximum 60 psi
  • Compatible with Brand WIKA
  • Accuracy +/-3-2-3%
  • Compatible with Series Universal
  • Case Material ABS
  • IP Rating IP65
  • Standards EN 837-1
  • Pressure Range Type Pressure
  • Operating Temperature - Maximum 140 Degrees F
  • Process Connection Location Centre Back
  • Socket Material Brass
  • Sensor Material Bronze
  • Field Fillable Not Field Fillable
  • Includes Calibration Certificate Calibration Certificate Not Included
  • Process Connection Gender Male
  • Process Connection Type NPT
  • Dial Colour White
  • Mounting Type Stem-Mount
  • Pressure Gauge Type Commercial Pressure Gauge
  • Cleaned for Oxygen Service Not Cleaned for Oxygen Service
  • Scale Type Single
  • Dial Face Material ABS
  • Case Diameter 51 mm
  • Includes Vent Plug Vent Plug Not Included
  • Dry Dampening Feature None
  • Panel-Mountable Not Panel-Mountable
  • Manufacturer Warranty Length 1 yr
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list