PRECISION HEX SCREWDRIVER, 0.7 MM TIP SIZE, 4 1/2 IN OVERALL L, 1 9/16 IN SHANK L
PRECISION HEX SCREWDRIVER, 0.7 MM TIP SIZE, 4 1/2 IN OVERALL L, 1 9/16 IN SHANK L
WIHA TOOLS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This screwdriver has a length of 4½ inches and is not insulated. The plastic handle is three inches long, is black. It meets the standards for HRC 59-89. In addition, it is corrosion-resistant, has a chrome finish, plus it is not non-sparking, is non-magnetic, and is not tether ready with a moulded grip.
Technical Specs
Item Screwdriver
Grip Style Moulded
Shank Diameter 0.1 in
Tip Size 0.7 mm
Corrosion Resistant Corrosion-Resistant
For Fastener Size 0.7 mm
Handle Length 3 in
Insulated Not Insulated
Non-Magnetic Non-Magnetic
Replaceable Shank Not Replaceable Shank
Shank Material Alloy Steel
Standards HRC 59-89
Tip Finish Chrome
Overall Length 4 1/2 in
Screwdriver Style Precision Hex
Shank Length 1 9/16 in
Tip Style Hex
ESD Safe Not ESD Safe
Handle Colour Black
Handle Material Plastic
Magnetized Tip Not Magnetized Tip
Non-Sparking Not Non-Sparking
Shank Finish Chrome
Shank Shape Round
Tether Ready Not Tether Ready
Country of Origin Germany
(subject to change)