PILOT PUNCH, 5/16 IN TIP, METRIC, 6 IN L X 7/16 IN DIA, 0.17 LB WEIGHT
PILOT PUNCH, 5/16 IN TIP, METRIC, 6 IN L X 7/16 IN DIA, 0.17 LB WEIGHT
GRAY TOOLS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This pilot punch has a length of 6 inch, plus it weighs 0.17 pounds. It features limited lifetime warranty and meets the standards for ANSI. In addition, it has a metric measurement type.
Technical Specs
Item Pilot Punch
Punch Type Pilot Punch
Tip Type Ball
Shank Diameter 7/16 in
Grip Style Plain
Overall Length 6 in
Material Applications Metal
Measurement Type Metric
Tether Ready Not Tether Capable
Corrosion-Resistant Not Corrosion-Resistant
Heat-Treated Heat-Treated
Material Steel
Non-Sparking Not Non-Sparking
Weight 0.17 lb
Automatic Not Automatic
Tip Size 5/16 in
Shank Shape Round
Shank Width 7/16 in
Hole Diameter 5/16 in
Container Type None
Includes Striking Cap Striking Cap Not Included
Includes Handguard Handguard Not Included
Includes Handle Handle Not Included
Features Limited Lifetime Warranty
Insulated Not Insulated
Non-Magnetic Not Non-Magnetic
Standards ANSI