ABSORBENT ROLL, 40 GALLON, 10 X 15 IN PERFORATED SIZE, WHITE, SORBENT ROLL
ABSORBENT ROLL, 40 GALLON, 10 X 15 IN PERFORATED SIZE, WHITE, SORBENT ROLL
PIG
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This MAT series absorbent roll is made of polypropylene and is white. Along with meeting the standards for 29 CFR 1910.22(a)2, 40 CFR 112.7, 40 CFR 122.26, this sorbent roll features fire-resistance, is wringable, is flame resistant, has 40 gallons absorbed per package and is designed for use with oil only. It measures 1,800 inch length x 30 inch width.
Technical Specs
Item Absorbent Roll
Fluids Absorbed Oil-Only
Volume Absorbed Per Pad 5,145 oz
Material Polypropylene
Perforated Yes
Perforation Along Length 10 in
Recycled Content (%) No Recycled Content
Includes Coverstock No
Roll Length 150 ft
Length 1,800 in
Neutralizing No
Floating Yes
UV Resistant No
Wringable Wringable
Printed Message No Message
Standards 29 CFR 1910.22(a)(2), 40 CFR 112.7, 40 CFR 122.26
Adhesive Backing No
Features Fire Resistant
Product Type Sorbent Roll
For Use With Chemical or Metal Type Oil
Volume Absorbed per Pkg. 40 gal
Number of Layers 8-ply
Perforated Size 10 in x 15 in
Perforation Along Width 15 in
Dimpled Yes
Package Type Roll
Roll Width 30 in
Width 30 in
Flame Resistant Yes
Static Dissipative No
Foot Traffic Yes
Colour White
Series MAT
Dispenser Box No
Leak Resistant Backing No
Country of Origin United States
(subject to change)