!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PACKOUT FAN,7IN H

PACKOUT FAN,7IN H

MILWAUKEE

PACKOUT FAN,7IN H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PACKOUT FAN,7IN H

PACKOUT FAN,7IN H

MILWAUKEE

Sale Price : $159.99 / each

Offer ends 31 Jan 2026

Your Price :
$249.97 / each

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL0818-20
  • Mfr. Model # 0818-20
  • UNSPSC # 40101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.497 lbs

Technical Specs

  • ItemCordless Jobsite Fan
  • SeriesPACKOUT(TM)
  • Number of SpeedsVariable
  • Mount TypeKeyhole
  • Cordless Tool Kit Contents(1) Bare Tool
  • Voltage18V
  • Battery Model Number48-11-1850
  • Overall Height16 in
  • Tilt Angle300 Degrees Up
  • Overall Width9.75 in
  • Battery Platform M18
  • Blade Diameter 7 in
  • Air Flow 850 cfm
  • Oscillation Non-Oscillating
  • Battery Included / Bare Tool Bare Tool
  • Power Source Corded, Cordless
  • Features AC plug integrated, Stackable Design
  • Overall Length 7 in
  • Tool Weight 6.4 lb
  • Country of Origin China (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list