!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ELIMINATOR EL22CT SERIES NOZZLE, BRASS, COPPER ALLOY, SILICONE, FOR MIG GUN, TAPERED NOZZLE, MIG

ELIMINATOR EL22CT SERIES NOZZLE, BRASS, COPPER ALLOY, SILICONE, FOR MIG GUN, TAPERED NOZZLE, MIG

TWECO

ELIMINATOR EL22CT SERIES NOZZLE, BRASS, COPPER ALLOY, SILICONE, FOR MIG GUN, TAPERED NOZZLE, MIG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELIMINATOR EL22CT SERIES NOZZLE, BRASS, COPPER ALLOY, SILICONE, FOR MIG GUN, TAPERED NOZZLE, MIG

ELIMINATOR EL22CT SERIES NOZZLE, BRASS, COPPER ALLOY, SILICONE, FOR MIG GUN, TAPERED NOZZLE, MIG

TWECO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $57.25 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TWCEL22CTB62
  • Mfr. Model # 12601567
  • UNSPSC # 40141731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Product Details

This Eliminator EL22CT nozzle is made of brass, copper alloy, silicone. It features three-piece nozzle design includes nozzle housing, easy identification, nozzle insert, nozzle insulator, nozzle threads onto the gas diffuser. In addition, it is designed for applications including welding. Plus, it is for use with MIG guns. It can be used for MIG welding.

Technical Specs

  • ItemNozzle
  • Bore Diameter5/8 in
  • Nozzle NumberEL22CTB-62
  • Nozzle Design3-Piece
  • MaterialBrass, Copper Alloy, Silicone
  • Welding ProcessesMIG
  • Features3-Piece Nozzle Design Includes Nozzle Housing, Easy Identification, Nozzle Insert, Nozzle Insulator, Nozzle Threads onto the Gas Diffuser
  • Series Eliminator EL22CT
  • Nozzle to Tip Relationship 5/8 in Recess
  • Nozzle Shape Tapered
  • Maximum Amperage 180 A
  • Duty Rating Light Duty, Medium Duty
  • Application Welding
  • For Use With MIG Gun
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list