!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
25CT SERIES NOZZLE, BRASS, COPPER ALLOY, SILICONE, FOR NOZZLE INSULATOR, TAPERED NOZZLE, MIG

25CT SERIES NOZZLE, BRASS, COPPER ALLOY, SILICONE, FOR NOZZLE INSULATOR, TAPERED NOZZLE, MIG

TWECO

25CT SERIES NOZZLE, BRASS, COPPER ALLOY, SILICONE, FOR NOZZLE INSULATOR, TAPERED NOZZLE, MIG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
25CT SERIES NOZZLE, BRASS, COPPER ALLOY, SILICONE, FOR NOZZLE INSULATOR, TAPERED NOZZLE, MIG

25CT SERIES NOZZLE, BRASS, COPPER ALLOY, SILICONE, FOR NOZZLE INSULATOR, TAPERED NOZZLE, MIG

TWECO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $33.82 / each

EHC: EHC :
Min Qty 2 = $67.64

Compliance and Restrictions

  • None

Ce produit doit être commandé en multiples de 2. Veuillez mettre à jour la quantité commandée pour continuer.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TWC25CT62
  • Mfr. Model # 12501420
  • UNSPSC # 40141731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Product Details

This 25CT nozzle is made of brass, copper alloy, silicone. It features three-piece nozzle design includes nozzle housing, easy identification, nozzle insert, and nozzle insulator. Plus, it is for use with a nozzle insulator and can be used for MIG welding.

Technical Specs

  • ItemNozzle
  • Bore Diameter5/8 in
  • Nozzle to Tip Relationship5/8 in Recess
  • Nozzle ShapeTapered
  • Maximum Amperage500 A
  • Insulation TypeSelf-Insulated
  • Welding ProcessesMIG
  • For Use WithNozzle Insulator
  • Series 25CT
  • Connection Type Threaded
  • Nozzle Number 25CT-62
  • Nozzle Design 3-Piece
  • Material Brass, Copper Alloy, Silicone
  • Duty Rating Heavy Duty
  • Features 3-Piece Nozzle Design Includes Nozzle Housing, Easy Identification, Nozzle Insert, Nozzle Insulator
  • Outside Diameter 1 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list