!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
NO PARKING SIGN, 18 IN X 12 IN NOMINAL SIGN SIZE, ALUMINUM, 0.063 IN, R7-6R MUTCD, NO PARKING LOADING ZONE

NO PARKING SIGN, 18 IN X 12 IN NOMINAL SIGN SIZE, ALUMINUM, 0.063 IN, R7-6R MUTCD, NO PARKING LOADING ZONE

LYLE

NO PARKING SIGN, 18 IN X 12 IN NOMINAL SIGN SIZE, ALUMINUM, 0.063 IN, R7-6R MUTCD, NO PARKING LOADING ZONE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NO PARKING SIGN, 18 IN X 12 IN NOMINAL SIGN SIZE, ALUMINUM, 0.063 IN, R7-6R MUTCD, NO PARKING LOADING ZONE

NO PARKING SIGN, 18 IN X 12 IN NOMINAL SIGN SIZE, ALUMINUM, 0.063 IN, R7-6R MUTCD, NO PARKING LOADING ZONE

LYLE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $46.78 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3ZTN7
  • Mfr. Model # R7-6R-12HA
  • UNSPSC # 55121710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.51 lbs

Technical Specs

  • ItemParking Sign
  • Sign Mounting StyleMounting Holes
  • MUTCD CodeR7-6R
  • Retroreflective GradeHigh Intensity Prismatic
  • Sign LegendNo Parking Loading Zone
  • Printed LanguageEnglish
  • Sign Background ColourWhite
  • Sign Material GroupMetal
  • Protective CoatingClear Film Laminate
  • Average Outdoor Durability5 to 8 yr
  • Holes on 1 in. CentersHoles on 1 in Centres
  • Material PropertiesRoll Up
  • Mounting Hole Distance Center to Center15 in
  • Sign Legend StyleSymbol, Text
  • StandardsMeets and Exceeds Federal Minimum Reflectivity Guidelines
  • Width12 in
  • Sign Material Aluminum
  • Thickness 0.063 in
  • ADA Compliant Not ADA Compliant
  • MUTCD Compliant Sign MUTCD Compliant
  • Sign Header No Header
  • Sign Legend Text Colour Red
  • Sign Shape Vertical Rectangle
  • Indoor/Outdoor Usage Outdoor
  • Number of Printed Sides 1
  • Height 18 in
  • Includes Cross-Braces No
  • Mounting Hole Dia. 0.375 in
  • MUTCD Sign Description No Parking Loading Zone Right Arrow
  • Sign Mounting Hardware Included Sign Mounting Hardware Not Included
  • UV Resistant UV Resistant
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list