!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HEAVY DUTY COMBINATION TORCH TOOLBOX OUTFIT, ACETYLENE, CGA 300

HEAVY DUTY COMBINATION TORCH TOOLBOX OUTFIT, ACETYLENE, CGA 300

MILLER

HEAVY DUTY COMBINATION TORCH TOOLBOX OUTFIT, ACETYLENE, CGA 300 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEAVY DUTY COMBINATION TORCH TOOLBOX OUTFIT, ACETYLENE, CGA 300

HEAVY DUTY COMBINATION TORCH TOOLBOX OUTFIT, ACETYLENE, CGA 300

MILLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,773.69 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MLWHBA30300
  • Mfr. Model # HBA-30300
  • UNSPSC # 23171529
  • CATALOGUE PAGE # 1475
  • Shipping Weight 19.4 lbs

Product Details

This HBA-30 heavy duty combination torch outfit includes flashback arrestors, safety glasses. In addition, it is designed for applications including brazing, cutting, heating, welding. It meets the standards for ETL listed, UL listed.

Technical Specs

  • ItemHeavy Duty Combination Torch Outfit
  • Kit SeriesHBA-30
  • Cutting Tip Manufacturer Part NumberSC12-1
  • Head Angle90 Degrees
  • Welding and Brazing Tip Manufacturer Part NumberSW205
  • Regulator CGA Number (Oxygen)CGA 540
  • Hose Length25 ft
  • Torch StyleSmith
  • ApplicationBrazing, Cutting, Heating, Welding
  • Number of Cutting Tips1
  • Number of Welding Nozzles1
  • Regulator Model (Oxygen)30-100-540
  • Compatible Fuel Type Acetylene
  • Torch Handle Model WH200A
  • Cutting Attachment Manufacturer Part Number SC209
  • Heating Nozzle Manufacturer Part Number ST602
  • Regulator CGA Number (Fuel) CGA 300
  • Hose Fitting Size B
  • Product Type Combination Torch & Tip Kit
  • Includes Flashback Arrestors, Safety Glasses
  • Number of Brazing and Soldering Tips 1
  • Number of Regulators 2
  • Regulator Model (Fuel) 30-15-300
  • Standards ETL Listed, UL Listed
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list