!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MIG WELDING GUN, AIR COOLED, 350 A, SEMI-AUTO, TWECO, WIRE SZ 0.045 TO 1/16 IN, CABLE 15 FT L

MIG WELDING GUN, AIR COOLED, 350 A, SEMI-AUTO, TWECO, WIRE SZ 0.045 TO 1/16 IN, CABLE 15 FT L

TWECO

MIG WELDING GUN, AIR COOLED, 350 A, SEMI-AUTO, TWECO, WIRE SZ 0.045 TO 1/16 IN, CABLE 15 FT L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MIG WELDING GUN, AIR COOLED, 350 A, SEMI-AUTO, TWECO, WIRE SZ 0.045 TO 1/16 IN, CABLE 15 FT L

MIG WELDING GUN, AIR COOLED, 350 A, SEMI-AUTO, TWECO, WIRE SZ 0.045 TO 1/16 IN, CABLE 15 FT L

TWECO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,564.11 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TWCMS315116
  • Mfr. Model # 10301113
  • UNSPSC # 23271400
  • CATALOGUE PAGE # 1432
  • Shipping Weight 11.05 lbs

Product Details

This Spraymaster air-cooled MIG gun features a 15-foot long cable, a Tweco connection, and is 350 amps for semi-automatic medium manufacturing, fabrication, and construction applications. It has an ergonomic handle with an extended trigger length to reduce radiated heat and its conductor tube can be rotated easily for different welding positions. Its duty cycle is 80% on mixed gases and it has a wire size of 0.045 to 1/16 inch.

Technical Specs

  • ItemMIG Gun
  • Cooling MethodAir-Cooled
  • Maximum Current300 A
  • Maximum Wire Diameter1/16 in
  • For Rear Connection TypeTweco
  • Neck Tube TypeRotatable
  • ApplicationAutomotive, Industrial and General Fabrication, Repair and Maintenance, Ship and Offshore Yards, Steel Industry
  • FeaturesHigh-Impact Crush-Resistant Handle, Heavy Duty Handle, Metal Jacketed Three-Layer Conductor Tube Construction, Trigger Contains Silver Plated Contacts with Self-Cleaning Action, Field Repairable Cablehoz, Front and Rear Steel Spring Strain Relief, Heavy Duty Contact Tips, Interchangeable Front End Consumables between Tweco Classic No. and Tweco Spray Master Series
  • StandardsCE IEC 60974-7
  • MIG Gun Type MIG Gun
  • Series Classic 3
  • Duty Cycle 0.6
  • Cable Length 15 ft
  • Handle Type Oval
  • Welding Processes MIG
  • Duty Rating Medium to Heavy Duty
  • Liner Series 44
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list