!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
44 SERIES MIG GUN, AIR-COOLED, 1/16 IN, 350 A, ALUMINUM (GMAW), FLUX-CORED (FCAW)

44 SERIES MIG GUN, AIR-COOLED, 1/16 IN, 350 A, ALUMINUM (GMAW), FLUX-CORED (FCAW)

TWECO

44 SERIES MIG GUN, AIR-COOLED, 1/16 IN, 350 A, ALUMINUM (GMAW), FLUX-CORED (FCAW) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
44 SERIES MIG GUN, AIR-COOLED, 1/16 IN, 350 A, ALUMINUM (GMAW), FLUX-CORED (FCAW)

44 SERIES MIG GUN, AIR-COOLED, 1/16 IN, 350 A, ALUMINUM (GMAW), FLUX-CORED (FCAW)

TWECO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,137.11 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ESB10361756
  • Mfr. Model # 10361756
  • UNSPSC # 23271408
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.15 lbs

Product Details

This Spray Master Velocity2 MIG gun features gas ported velocity contact tips, smoother arc. In addition, it is designed for applications including medium to heavy duty fabrication. It can be used for aluminum (GMAW), flux-cored (FCAW) welding and meets the standards for CE IEC 60974-7.

Technical Specs

  • ItemMIG Gun
  • Cooling MethodAir-Cooled
  • Maximum Current350 A
  • Maximum Wire Diameter1/16 in
  • For Rear Connection TypeTweco
  • Neck Tube TypeRotatable
  • ApplicationMedium to Heavy Duty Fabrication
  • FeaturesGas Ported Velocity Contact Tips, Smoother Arc
  • StandardsCE IEC 60974-7
  • MIG Gun Type MIG Gun
  • Series Spray Master Velocity2
  • Duty Cycle 0.6
  • Cable Length 15 ft
  • Handle Type Ergonomic
  • Welding Processes Aluminum (GMAW), Flux-Cored (FCAW)
  • Duty Rating Medium to Heavy Duty
  • Liner Series 44
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list