!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WS42 SERIES MIG GUN, AIR-COOLED, 0.035 IN, 180 A, MIG

WS42 SERIES MIG GUN, AIR-COOLED, 0.035 IN, 180 A, MIG

TWECO

WS42 SERIES MIG GUN, AIR-COOLED, 0.035 IN, 180 A, MIG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WS42 SERIES MIG GUN, AIR-COOLED, 0.035 IN, 180 A, MIG

WS42 SERIES MIG GUN, AIR-COOLED, 0.035 IN, 180 A, MIG

TWECO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $476.31 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ESB10171338
  • Mfr. Model # 10171338
  • UNSPSC # 23271408
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.25 lbs

Product Details

This Tweco Fusion MIG gun features rugged design with steel spring strain relief, diamond pattern grip, impact resistant handle and components, optimized electrical surface contact, and more. In addition, it is designed for applications including light duty fabrication. It can be used for MIG welding and meets the standards for CE IEC 60974-7.

Technical Specs

  • ItemMIG Gun
  • Cooling MethodAir-Cooled
  • Maximum Current180 A
  • Cable Length10 ft
  • Handle TypeErgonomic
  • Neck Tube TypeRotatable
  • ApplicationLight Duty Fabrication
  • Liner SeriesWS42
  • MIG Gun Type MIG Gun
  • Series Tweco Fusion
  • Maximum Wire Diameter 0.035 in
  • For Rear Connection Type Tweco
  • Trigger Type Microswitch
  • Welding Processes MIG
  • Features Rugged Design with Steel Spring Strain Relief, Diamond Pattern Grip, Impact Resistant Handle and Components, Optimized Electrical Surface Contact, Velocity2 Consumables, Solid Copper Conductor Path, Smooth, Stable Arc
  • Standards CE IEC 60974-7
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list