!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MICROMETER TORQUE WRENCH, FOOT-POUND, ¾ IN DRIVE SIZE, 60 FT-LB TO 300 FT-LB, STANDARD

MICROMETER TORQUE WRENCH, FOOT-POUND, ¾ IN DRIVE SIZE, 60 FT-LB TO 300 FT-LB, STANDARD

PROTO

MICROMETER TORQUE WRENCH, FOOT-POUND, ¾ IN DRIVE SIZE, 60 FT-LB TO 300 FT-LB, STANDARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MICROMETER TORQUE WRENCH, FOOT-POUND, ¾ IN DRIVE SIZE, 60 FT-LB TO 300 FT-LB, STANDARD

MICROMETER TORQUE WRENCH, FOOT-POUND, ¾ IN DRIVE SIZE, 60 FT-LB TO 300 FT-LB, STANDARD

PROTO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,867.82 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG426F16
  • Mfr. Model # J6018AB
  • UNSPSC # 27111715
  • CATALOGUE PAGE # 309
  • Shipping Weight 14.9 lbs

Product Details

This micrometer torque wrench has a width of 2⅝ inch, and a length of 32¾ inch, plus it weighs 14 pounds and is not insulated. The alloy steel handle is silver and has a knurled style/type. It meets the standards for ASME B107.14-2004. In addition, it is made of alloy steel, has a foot-pound measurement type, is corrosion-resistant, and has a chrome finish. This micrometer torque wrench includes case.

Technical Specs

  • ItemMicrometer Torque Wrench
  • Drive Size3/4 in
  • Primary Scale Minimum Torque60 ft-lb
  • Head TypeStandard
  • RotationClockwise, Counterclockwise
  • Clockwise Accuracy+/-4%
  • Corrosion ResistantCorrosion-Resistant
  • NonsparkingNot Non-Sparking
  • Extended Data TestingNo Extended Data Testing
  • Torque SettingAdjustable
  • FinishChrome
  • Handle TypeKnurled
  • Handle ColourSilver
  • Min. Arc Swing15 Degrees
  • Number of Geared Teeth24
  • Overall Width2 5/8 in
  • StandardsASME B107.14-2004
  • Head MovementRatcheting
  • Torque Measurement Type Foot-Pound
  • Torque Increments 2 ft-lb
  • Primary Scale Maximum Torque 300 ft-lb
  • Ratcheting Ratcheting
  • Torque Adjustability Adjustable
  • Counterclockwise Accuracy +/-6%
  • Insulated Not Insulated
  • Calibration Certificate Included Calibration Certificate Not Included
  • Torque Limiting Mechanism Click-Type
  • Visual/Audible Indicators Audible Click
  • Material Alloy Steel
  • Handle Material Alloy Steel
  • Dual Scale Dual Scale
  • Min. Number of Cycles 5,000
  • Overall Length 32 3/4 in
  • Includes Case
  • Weight 14 lb
  • Primary Scale Increments 2 ft-lb
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list