Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
These CE/EN-certified, large, beige work gloves have a two-inch shirred elastic wrist and a slip-on cuff. They are made of cowhide and have full finger coverage. These driving gloves are abrasion and water-resistant and have a keystone thumb style, which makes them suitable for applications such as landscaping and home improvement.
Spécifications techniques
ItemMechanics Gloves
Hand Protection StyleGlove
Glove Insulation MaterialThinsulate(TM)
Palm MaterialPolyester
Glove Back MaterialMicrofiber
Glove ConstructionCut and Sewn
ANSI/ISEA Cut LevelA5
ColourBlack, Grey, Yellow
ANSI/ISEA Abrasion Level4
Glove Coating CoverageUncoated
Size- AlphaM
Glove FeaturesPull Strap, Touchscreen Compatible
Reflective BackingYes
ANSI/ISEA Puncture Level3
Glove Hand StyleLeft and Right
Latex-FreeNo
Cut-Resistance CoveragePalm Side
Cuff StyleShirred Slip-On
InsulatedYes
Glove Liner MaterialHPPE
Glove Back ColourBlack, Grey
StandardsANSI/ISEA 105
Touchscreen CompatibleYes
Finger CoverageFull Finger
SeriesX-Site 20-9-10360
Minimum TemperatureNot Rated
Includes Reinforced Thumb CrotchNo
Includes Double PalmNo
ANSI/ISEA Cut Load2,200 g
EN 388 Impact RatedNo
Glove Length10 1/4 in
Pays d’origineViet Nam
(sous réserve de modification)
Conformité et restrictions
Aucun
Document FDS introuvable
Pour une assistance supplémentaire veuillez communiquer avec le coordinateur FDS par courriel à productcompliance@grainger.ca