!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LAMP FLUORESCENT 40108

LAMP FLUORESCENT 40108

GE LIGHTING

LAMP FLUORESCENT 40108 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
LAMP FLUORESCENT 40108

LAMP FLUORESCENT 40108

GE LIGHTING

Clearance Price :
$25.00 / each

Your Price : $99.98 / each

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GELF96T8/SP41HOCVG
  • Mfr. Model # F96T8/SP41HOCVG
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • ItemLinear Fluorescent Bulb
  • Bulb ShapeT8
  • Colour Rendering Index78
  • Lumens8,000 lm
  • Shatter-ResistantYes
  • Voltage120V AC
  • Bulb Minimum Starting Temperature-22 Degrees F
  • High OutputYes
  • Rated Life18,000 hr
  • DimmableNo
  • Bulb Base Type Recessed Double Contact (R17d)
  • Bulb Designation F96T8/SP41/HO/CVG
  • Colour Temperature 4,100K
  • Light Technology Fluorescent
  • Watts 86 W
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Start Type Instant
  • Overall Length 96 in
  • Bulb Dia. 1 in
  • Light Colour White
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list