!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LADDER STABILIZER, FOR EXTENSION LADDERS, 29½ IN PROJECTION, 16 IN OVERALL L

LADDER STABILIZER, FOR EXTENSION LADDERS, 29½ IN PROJECTION, 16 IN OVERALL L

WERNER

LADDER STABILIZER, FOR EXTENSION LADDERS, 29½ IN PROJECTION, 16 IN OVERALL L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LADDER STABILIZER, FOR EXTENSION LADDERS, 29½ IN PROJECTION, 16 IN OVERALL L

LADDER STABILIZER, FOR EXTENSION LADDERS, 29½ IN PROJECTION, 16 IN OVERALL L

WERNER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $269.21 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WGU97P
  • Mfr. Model # 97P
  • UNSPSC # 30191501
  • CATALOGUE PAGE # 577
  • Shipping Weight 8.0 lbs

Product Details

This ladder stabilizers and v-rungs measures 13 inch width x 3 feet height x 16 inch length, and is grey. It includes fleece bonnets, rubber pads, stabilizer and is made out of aluminum, steel. This ladder stabilizers and v-rungs meets the standards for ANSI and CCOHS.

Technical Specs

  • ItemLadder Stabilizers and V-Rungs
  • Compatible Ladder TypeExtension Ladders
  • Overall Height3 ft
  • Product TypeLadder Stabilizer
  • Compatible Ladder Height - Maximum24 ft
  • Compatible with Series6081, 6091, D1100, D1200, D1300, D1500, D1700-2EQ, D1800-2EQ.6101, D500-2, D716-2, Green Bull Ladders
  • Compatible with Manufacturer Model NumberD1100, D1200, D1300, D1500, D1700-2EQ, D1800-2EQ, D500-2, D716-2
  • Material Aluminum, Steel
  • Includes Fleece Bonnets, Rubber Pads, Stabilizer
  • Overall Length 16 in
  • Overall Width 13 in
  • Projection 30 in
  • Colour Grey
  • Standards ANSI, CCOHS Compliant
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list