!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
KEYED PADLOCK, 2 31/64 IN VERTICAL SHACKLE CLEARANCE, 53/64 IN HORIZONTAL SHACKLE CLEARANCE, 4 PINS, GOLD

KEYED PADLOCK, 2 31/64 IN VERTICAL SHACKLE CLEARANCE, 53/64 IN HORIZONTAL SHACKLE CLEARANCE, 4 PINS, GOLD

ABUS

KEYED PADLOCK, 2 31/64 IN VERTICAL SHACKLE CLEARANCE, 53/64 IN HORIZONTAL SHACKLE CLEARANCE, 4 PINS, GOLD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
KEYED PADLOCK, 2 31/64 IN VERTICAL SHACKLE CLEARANCE, 53/64 IN HORIZONTAL SHACKLE CLEARANCE, 4 PINS, GOLD

KEYED PADLOCK, 2 31/64 IN VERTICAL SHACKLE CLEARANCE, 53/64 IN HORIZONTAL SHACKLE CLEARANCE, 4 PINS, GOLD

ABUS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $31.18 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG14J891
  • Mfr. Model # 55HB/40-63 KD
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • ItemKeyed Padlock
  • Lock Body MaterialBrass
  • Lock Body FinishNo Finish
  • Lock Body ShapeRectangular
  • Body Height1 21/64 in
  • Body Width1 1/2 in
  • FeaturesDouble-Bolted
  • Includes ChainChain Not Included
  • Includes ID TagID Tag Not Included
  • Interchangeable CoreNo Interchangeable Core
  • KeyingKeyed Different
  • Key RetainingNot Key Retaining
  • Locking MechanismDouble Lever Locking
  • Number of Bumpers0
  • Number of Locks in Pack1
  • RekeyableNot Rekeyable
  • Shackle Diameter1/4 in
  • Vertical Shackle Clearance2 31/64 in
  • Shackle Type Long Shackle
  • Shackle Material Steel
  • Shackle Finish Nano-Protect Coated
  • Lock Body Colour Gold
  • Body Thickness 33/64 in
  • Environment Outdoor
  • Horizontal Shackle Clearance 53/64 in
  • Includes Dust Cover Dust Cover Not Included
  • Includes Lock Cover Lock Cover Not Included
  • Key Code Varies
  • Key Locking Mechanism Pin Tumbler
  • Keyway Type Pin Tumbler
  • Master Key Included Master Key Not Included
  • Number of Keys 2
  • Number of Pins 4
  • Series Brass 55
  • Shackle Shape Rounded
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list