JOBBER LENGTH DRILL BIT, 15/32 IN DRILL BIT SIZE, 4⅝ IN L
JOBBER LENGTH DRILL BIT, 15/32 IN DRILL BIT SIZE, 4⅝ IN L
WIDIA
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This WK15PD jobber length drill bit is made of carbide and has a 12 mm diameter, 1.7717 inch long shank. It is for use with cast iron, and meets the standards for DIN. This TDS412 series jobber length drill bit has an AlCrN finish, and has fractional inch measurements. It is coolant through with a 4.6457 inch length. Plus it has two 71 mm helical flutes, a straight shank, and 140 Degrees conical point.
Technical Specs
Item Jobber Length Drill Bit
Decimal Equivalent 0.4688 in
Material - Machining Carbide
Drill Bit Point Angle 140 Degrees
Coolant Fed Coolant Through
Flute Type Helical
Flute Length 71 mm
Helix Angle 30 Degrees
Spiral Direction Right Hand
Shank Dia. 12 mm
Overall Length 118 mm
Drill Length Class Jobber Length
Drill Bit Grouping Individual
Standards DIN 6535, DIN6537
Sheeter Drill No
Primary Material Application Cast Iron
List Number TDS412A
Drill Bit Size 11.91 mm
Measurement System Metric
Finish - Machining AlCrN
Drill Bit Point Type Conical Point
Number of Coolant Holes 2
Number of Flutes 2
Maximum Drilling Depth 56 mm
Cutting Direction Right Hand
Shank Type - Machining Straight
Shank Length 45 mm
Depth:Dia. Ratio 5xD
Drill Point Length 2.044 mm
Series TDS412A
Drill Diameter Tolerance M7
Material Grade - Machining WK15PD
Primary Material Application ISO Code K
Country of Origin Germany
(subject to change)