!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
REDUCED SHANK DRILL BIT, 31/64 IN DRILL BIT SIZE, 4⅜ IN FLUTE L, 5⅞ IN L, SPIRAL

REDUCED SHANK DRILL BIT, 31/64 IN DRILL BIT SIZE, 4⅜ IN FLUTE L, 5⅞ IN L, SPIRAL

CHICAGO-LATROBE

REDUCED SHANK DRILL BIT, 31/64 IN DRILL BIT SIZE, 4⅜ IN FLUTE L, 5⅞ IN L, SPIRAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REDUCED SHANK DRILL BIT, 31/64 IN DRILL BIT SIZE, 4⅜ IN FLUTE L, 5⅞ IN L, SPIRAL

REDUCED SHANK DRILL BIT, 31/64 IN DRILL BIT SIZE, 4⅜ IN FLUTE L, 5⅞ IN L, SPIRAL

CHICAGO-LATROBE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $15.54 / each

EHC: EHC :
Min Qty 6 = $93.24

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GNF1900C69375
  • Mfr. Model # C69375
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.205 lbs

Product Details

This reduced shank Silver and Deming drill bit has a one-inch long shank. It is designed for use with alloy steel, carbon steel, cast iron. It has a 5⅞ inch length, plus it has a 118 Degrees drill point.

Technical Specs

  • ItemJobber Drill
  • Finish - MachiningBlack Oxide
  • Drill Bit Size31/64 in
  • Drill Bit Point Angle118 Degrees
  • Flute TypeSpiral
  • Flute Length4 3/8 in
  • Cutting DirectionRight Hand
  • Helix Angle21 Degrees /34 Degrees
  • Depth:Dia. Ratio4xD
  • Shank Type - MachiningReduced
  • Shank Length1 in
  • Series1900
  • Coolant FedNon-Coolant Through
  • Web ConstructionTapered
  • Primary Material ApplicationCarbon Steel, Alloy Steel, Cast Iron
  • Material - Machining High Speed Steel
  • Measurement System Fractional Inch
  • Decimal Equivalent 0.4844 in
  • Drill Bit Point Type Radial Point
  • Number of Flutes 2
  • Maximum Drilling Depth 1 15/16 in
  • Spiral Direction Right Hand
  • Overall Length 5 7/8 in
  • Drill Bit Grouping Individual
  • Shank Dia. 0.3750 in
  • Silver & Deming Drill No
  • Standards ASME B94.11M
  • Drill Diameter Tolerance +0.0000 in/-0.0010 in
  • Material Grade - Machining General Purpose
  • Primary Material Application ISO Code K, P
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list