!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INFRARED THERMOMETER,AA BATTERY,IR GUN

INFRARED THERMOMETER,AA BATTERY,IR GUN

FLUKE

INFRARED THERMOMETER,AA BATTERY,IR GUN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INFRARED THERMOMETER,AA BATTERY,IR GUN

INFRARED THERMOMETER,AA BATTERY,IR GUN

FLUKE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $638.27 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FET64MAX
  • Mfr. Model # FLUKE-64 MAX
  • UNSPSC # 41112200
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.56 lbs

Technical Specs

  • ItemInfrared Thermometer
  • Distance To Spot Ratio20:01
  • Maximum Emissivity Setting1
  • Maximum Temperature Measured Degrees F122 Degrees F
  • Maximum Operating Temperature Degrees F122 Degrees F
  • Testing FunctionsDifference, Maximum Temperature, Minimum Temperature
  • Batteries IncludedBatteries Included
  • Data LoggingData Logging
  • Maximum Temperature Measured Degrees C50 Degrees C
  • Resolution Degrees C0.1 Degrees C
  • Standards650 nm, Less Than 1 mW, IEC 60825-1 Class 2, IEC 61010-1: Pollution Degrees 2, IP 54 per IEC 60529
  • Emissivity Adjustability Adjustable
  • Minimum Emissivity Setting 0.1
  • Minimum Temperature Measured Degrees F 32 Degrees F
  • Minimum Operating Temperature Degrees F 32 Degrees F
  • Digital Display Screen Type LCD
  • Accuracy Degrees C +/- 1.0%
  • Battery Size AA
  • Manufacturer Warranty Length 3 yr
  • Minimum Temperature Measured Degrees C 0 Degrees C
  • Resolution Degrees F 0.2 Degrees F
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list