!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INFRARED THERMOMETER, 1VEP5, MAXIMUM TEMP/MIN TEMP, ADJUSTABLE AT 0.10 TO 1.00, FULL SIZE BODY, -67 °

INFRARED THERMOMETER, 1VEP5, MAXIMUM TEMP/MIN TEMP, ADJUSTABLE AT 0.10 TO 1.00, FULL SIZE BODY, -67 °

WESTWARD

INFRARED THERMOMETER, 1VEP5, MAXIMUM TEMP/MIN TEMP, ADJUSTABLE AT 0.10 TO 1.00, FULL SIZE BODY, -67 ° close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INFRARED THERMOMETER, 1VEP5, MAXIMUM TEMP/MIN TEMP, ADJUSTABLE AT 0.10 TO 1.00, FULL SIZE BODY, -67 °

INFRARED THERMOMETER, 1VEP5, MAXIMUM TEMP/MIN TEMP, ADJUSTABLE AT 0.10 TO 1.00, FULL SIZE BODY, -67 °

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $196.06 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW1VEP5
  • Mfr. Model # 1VEP5
  • UNSPSC # 41112200
  • CATALOGUE PAGE # 183
  • Shipping Weight 0.34 lbs

Product Details

Infrared Thermomter, Temp. Range Infrared -55 to 250 C, Probe -55 to 330 C, Focus Spot Size and Distance 1 in. @ 2.5 in., Spectral Response (uM) 5 to 14, Response Time (ms) 500, Emissivity Adjustable 0.10 to 1.00, Repeatability IR +/-2 C or +/-2%, Probe +/-0.8 C or +/-0.9%, Display LCD, Data Hold Yes, Max./Min. Yes, Memory Recall Min/Max, Ambient Temp. Range 0 to 50 C, Battery Type AAA, Includes Battery, Manufacturers Warrantly Length 1 Year

Technical Specs

  • ItemInfrared Thermometer
  • Secondary Measuring MethodType K Thermocouple
  • Distance To Spot Ratio2.5:1
  • Minimum Emissivity Setting0.10
  • Minimum Temperature Measured Degrees F-67 Degrees F
  • Minimum Operating Temperature Degrees F32 Degrees F
  • Body StyleFull Size
  • Mounting StyleHandheld Only
  • Testing FunctionsMaximum Temperature, Minimum Temperature
  • Accuracy Degrees C+/-2.0% of Reading or +/-2.0 Degrees Whichever is Greater
  • Battery SizeAAA
  • Calibration Certificate TypeNot Certified
  • FeaturesUse Laser Sighting to Measure Surface Temperatures
  • Manufacturer Warranty Length1 yr
  • Minimum Focus Distance5.4 mm
  • Number of Batteries Required2
  • Resolution Degrees F0.5 Degrees F
  • StandardsCE, RoHS, WEEE
  • Laser Sighting Type Single Dot
  • Emissivity Adjustability Adjustable
  • Alert Type Digital Display
  • Maximum Emissivity Setting 1.00
  • Maximum Temperature Measured Degrees F 626 Degrees F
  • Maximum Operating Temperature Degrees F 122 Degrees F
  • Includes Work Light Work Light Included
  • Digital Display Screen Type LCD
  • Accuracy Degrees F +/-2.0% of Reading or +/-3.6 Degrees Whichever is Greater
  • Batteries Included Batteries Included
  • Battery Voltage 1.5V
  • Data Logging No Data Logging
  • Includes Battery
  • Maximum Temperature Measured Degrees C 330 Degrees C
  • Minimum Temperature Measured Degrees C -55 Degrees C
  • Resolution Degrees C 0.2 Degrees C
  • Response Time 1 sec
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list