!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
IMPACT SOCKET SET, 6 POINT, STANDARD SOCKET, 3/4 IN DRIVE, 10 PIECES

IMPACT SOCKET SET, 6 POINT, STANDARD SOCKET, 3/4 IN DRIVE, 10 PIECES

GRAY TOOLS

IMPACT SOCKET SET, 6 POINT, STANDARD SOCKET, 3/4 IN DRIVE, 10 PIECES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
IMPACT SOCKET SET, 6 POINT, STANDARD SOCKET, 3/4 IN DRIVE, 10 PIECES

IMPACT SOCKET SET, 6 POINT, STANDARD SOCKET, 3/4 IN DRIVE, 10 PIECES

GRAY TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $425.08 / SET

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GRT45010
  • Mfr. Model # 45010
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.023 lbs

Product Details

This six-point impact socket set has a standard socket with a 3/4-inch drive. There are 10 pieces per set.

Technical Specs

  • ItemSAE Impact Socket Set
  • Includes Socket BitsSocket Bits Included
  • Number of Pieces10
  • Socket DepthStandard
  • Socket Size15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in, 1 5/16 in, 1 3/8 in, 1 7/16 in, 1 1/2 in, 1 5/8 in
  • Standard Socket Count/Style(10) 6-Point
  • Impact Rated StatusImpact Rated
  • StandardsASME B107.2
  • Drive Size 3/4 in
  • Measurement Type SAE
  • Product Type Socket Set
  • Socket Shape 6-Point
  • Socket Size Range 15/16 in to 1 5/8 in
  • Material Alloy Steel
  • Number of Standard Sockets 10
  • Standard Socket Sizes 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in, 1 5/16 in, 1 3/8 in, 1 7/16 in, 1 1/2 in, 1 5/8 in
  • Country of Origin Israel (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list