!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HERMETICALLY SEALED RELAY,24V DC,12 A

HERMETICALLY SEALED RELAY,24V DC,12 A

SCHNEIDER

HERMETICALLY SEALED RELAY,24V DC,12 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HERMETICALLY SEALED RELAY,24V DC,12 A

HERMETICALLY SEALED RELAY,24V DC,12 A

SCHNEIDER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $392.55 / each

EHC: EHC :
Min Qty 10 = $3,925.50

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TLQ750XCXH24D
  • Mfr. Model # 750XCXH-24D
  • UNSPSC # 39121515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Technical Specs

  • ItemHermetically Sealed Relay
  • Coil Voltage24V DC
  • Current Rating12 A
  • Number of Pins11
  • SealingEnclosed
  • Contact Rating (AC)12 A @ 120V, 12 A @ 240V
  • Horsepower @ 120V AC1/3 hp
  • Mounting StyleSocket
  • Body Depth2.07 in
  • Body Width1.44 in
  • Contact MaterialSilver Alloy
  • Electrical Operating Durability100,000
  • Mechanical Operating Durability10,000,000
  • Power Consumption1.2 W
  • Series750H Haz Location
  • Maximum Switching Voltage300V
  • Resistance PropertiesShock-Resistant, Vibration-Resistant
  • Weight4.59 oz
  • Base Shape Octal
  • Contact Form 3PDT
  • Electrical Connection 11-Pin Terminal
  • Pin Shape Round
  • Status Indicator No Indicator
  • Contact Rating (DC) 12 A @ 28V
  • Horsepower @ 240V AC 1/2 hp
  • Push-To-Test Method No Button
  • Body Height 1.62 in
  • Coil Resistance 470 ohm
  • Dielectric Strength 1,500V AC Between Open Contacts, 1,600V AC Between Coil, Contact, 1,600V AC Between Poles
  • Maximum Operating Temperature 131 Degrees F
  • Minimum Operating Temperature -40 Degrees F
  • Response Time 20 msec
  • Input Voltage 24V DC
  • Overall Depth 2 5/64 in
  • Standards CSA Certified, UL Listed
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list