!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ABSORBENT MAT PAD: 12 OZ VOLUME ABSORBED PER PAD, 10 GAL (100 PADS), DISPENSER BOX, PINK, 100 PK

ABSORBENT MAT PAD: 12 OZ VOLUME ABSORBED PER PAD, 10 GAL (100 PADS), DISPENSER BOX, PINK, 100 PK

NEW PIG

ABSORBENT MAT PAD: 12 OZ VOLUME ABSORBED PER PAD, 10 GAL (100 PADS), DISPENSER BOX, PINK, 100 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ABSORBENT MAT PAD: 12 OZ VOLUME ABSORBED PER PAD, 10 GAL (100 PADS), DISPENSER BOX, PINK, 100 PK

ABSORBENT MAT PAD: 12 OZ VOLUME ABSORBED PER PAD, 10 GAL (100 PADS), DISPENSER BOX, PINK, 100 PK

NEW PIG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $199.19 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PIGMAT3510
  • Mfr. Model # MAT3510
  • UNSPSC # 47131909
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.9 lbs

Product Details

product type sorbent pad, fluids absorbed universal, for use with chemical or metal type universal, bases, corrosives, hazardous chemicals, size 10 in x 13 in, volume absorbed per pad 12 oz, volume absorbed per pkg. 10 gal, color/pattern pink, material polypropylene, number of layers 8-ply, perforated yes, perforated size 5 in x 13 in, package quantity 100

Technical Specs

  • ItemAbsorbent Mat Pad
  • Fluids AbsorbedUniversal
  • Volume Absorbed Per Pad12 oz
  • MaterialPolypropylene
  • PerforatedYes
  • Perforation Along Length14 in
  • Recycled Content (%)No Recycled Content
  • Includes CoverstockNo
  • Number of Pads100
  • Width10 in
  • Flame ResistantYes
  • Static DissipativeNo
  • Foot TrafficNo
  • Printed MessageNo Message
  • Standards29 CFR 1910.22(a)(2)
  • Adhesive BackingNo
  • Product Type Sorbent Pad
  • For Use With Chemical or Metal Type Bases, Corrosives, Hazardous Chemicals, Universal
  • Volume Absorbed per Pkg. 10 gal
  • Number of Layers 8-ply
  • Perforated Size 5 in x 13 in
  • Perforation Along Width 5 in
  • Dimpled Yes
  • Package Type Dispenser Box
  • Length 13 in
  • Neutralizing No
  • Floating No
  • UV Resistant No
  • Colour Pink
  • Series MAT
  • Dispenser Box Yes
  • Leak Resistant Backing No
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list