!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SUSPENSION HARNESS, BAYONET, BACK, FRONT, HIP D-RINGS, 400 LB, SZ M/L, GREEN, NYLON W ALUMINUM

SUSPENSION HARNESS, BAYONET, BACK, FRONT, HIP D-RINGS, 400 LB, SZ M/L, GREEN, NYLON W ALUMINUM

MSA

SUSPENSION HARNESS, BAYONET, BACK, FRONT, HIP D-RINGS, 400 LB, SZ M/L, GREEN, NYLON W ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SUSPENSION HARNESS, BAYONET, BACK, FRONT, HIP D-RINGS, 400 LB, SZ M/L, GREEN, NYLON W ALUMINUM

SUSPENSION HARNESS, BAYONET, BACK, FRONT, HIP D-RINGS, 400 LB, SZ M/L, GREEN, NYLON W ALUMINUM

MSA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $640.66 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSA10150455
  • Mfr. Model # 10150455
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.9 lbs

Product Details

This green, nylon suspension harness is perfect for use in rescue and general industry applications. It has lightweight aluminum hardware, with back, front, and hip D-rings for fall safety and work positioning. This size medium/large harness has lumbar, shoulder, and leg padding to maximize comfort and has bayonet leg and chest strap buckles for easy adjustment. This harness is rated for 400 pounds of working weight and meets CSA standard Z259.10.

Technical Specs

  • ItemFall Protection Harnesses
  • Specialty Working ConditionsArc-Flash Rated, Hot Work
  • Harness D-Ring MaterialAluminum
  • Includes PaddingYes
  • Padding LocationBack, Shoulder, Leg
  • Weight Capacity400 lb
  • D-Ring LocationsBack, Chest, Hip
  • FeaturesGravity Utility Harness (Arc Flash)Waist and Leg Padding with Flame-Resistant Fabrics Using Aramid Fibres Like Kevlar, Reflective Tape is Flame-Retardant-Treated Cotton Fabric, PVC-Coated Buckles and D-Rings, Buckles are Easy to Adjust and Do Not Slip During Use, Nylon Web Meeting the Minimum Static Strength of 7000 lbf (As Per the Requirement By ASTM F887), Built-in Load Indicators, RFID Capability, 400 lb Worker Capacity Gravity Suspension Harness8 Adjustment Points for Perfect Sizing and Fit, Tool Loops with Internal Rigid Supports to Make Connection of Tools Easier, Tool Loops on Leg Straps Provide More Tool Holding Options, and if are Not Needed May be Cut Off, All Versions Include Waist and Leg Padding to Improve Suspension Comfort, Elastic Web Keepers Provide Flexibility to Manage Excess Webbing, D-Rings Available at Ventral (Waist), Sternal, Hip and Back Locations, Waist Pad with Dual Layer Construction to Reduce Pressure During Suspension, Fall Arrest Rated Sternal and Back D-Ring, Carabineer with 3,600 lb (16 KN) Gate Strength, Bayonet Style Buckles Available with Locking Engagement Window to Confirm Secure Connection Gravity Urethane Coated Harness Abrasion and Moisture Resistant and is Suitable for Working in Harsh Environments. the Urethane Coating is Extremely Easy to Clean and Maintain Increasing the Longevity of the Product. Gravity Welder Harness Made of Kevlar/Nomex Material to Resist Welding Splatter and Provide Longer Product Life Cycle
  • SeriesGravity
  • Webbing MaterialPolyester
  • Harness Style Vest
  • Harness Colour Green
  • Harness Sizing L
  • Leg Strap Buckles Bayonet
  • Torso Adjustment Mating
  • Harness Application Climbing, Confined Spaces, General Use
  • CSA Standards Met CSA Z259.10
  • Hardware Material Aluminum
  • Webbing Coating Urethane
  • With Belt Yes
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list