!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HARNESS, FULL-BODY CLIMBING, VFIT/CSA Z259.10/BACK/CHEST D-RING, GREY, M/L, NYLON/ALUMINUM

HARNESS, FULL-BODY CLIMBING, VFIT/CSA Z259.10/BACK/CHEST D-RING, GREY, M/L, NYLON/ALUMINUM

MSA

HARNESS, FULL-BODY CLIMBING, VFIT/CSA Z259.10/BACK/CHEST D-RING, GREY, M/L, NYLON/ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HARNESS, FULL-BODY CLIMBING, VFIT/CSA Z259.10/BACK/CHEST D-RING, GREY, M/L, NYLON/ALUMINUM

HARNESS, FULL-BODY CLIMBING, VFIT/CSA Z259.10/BACK/CHEST D-RING, GREY, M/L, NYLON/ALUMINUM

MSA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $625.44 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSA10195042
  • Mfr. Model # 10195042
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

The V-FIT full-body, climbing harness, medium/large, made of grey nylon, meets CSA standard Z259.10. Quick-connect leg connections and anodized, forged aluminum D-rings located at the back and chest, with dedicated attachment points for Personal Fall Limiters, leaving the back ring free. Pull-down adjustment ensure the right fit is achieved. Patent-pending RaceFLEX chest attachment system eliminates the need for chest straps and buckles.

Technical Specs

  • ItemFall Protection Harnesses
  • Chest Strap BucklesQuick-Connect
  • Harness D-Ring MaterialStainless Steel
  • Includes PaddingNo
  • Padding LocationNo Padding
  • Weight Capacity400 lb
  • D-Ring LocationsBack, Chest
  • CSA Standards MetCSA Z259.10
  • Hardware MaterialSteel
  • Webbing CoatingUncoated
  • With BeltNo
  • Harness Style Vest
  • Harness Colour Grey
  • Harness Sizing M
  • Leg Strap Buckles Quick-Connect
  • Torso Adjustment Mating
  • Harness Application Climbing
  • RFID Equipped Yes
  • Features (4) Lanyard Keepers, Athletic Cut, Pull-Down Adjustments, RaceFLEX Connection, Removable Shoulder Pads
  • Series V-FIT(TM) Safety Harness
  • Webbing Material Nylon
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list