!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GRINDER PUMP, VERTICAL, THREE PHASE, 2 HORSEPOWER, 460V AC, 45 GPM AT 10 FT OF HEAD, 1 1/4 IN FNPT

GRINDER PUMP, VERTICAL, THREE PHASE, 2 HORSEPOWER, 460V AC, 45 GPM AT 10 FT OF HEAD, 1 1/4 IN FNPT

ZOELLER

GRINDER PUMP, VERTICAL, THREE PHASE, 2 HORSEPOWER, 460V AC, 45 GPM AT 10 FT OF HEAD, 1 1/4 IN FNPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GRINDER PUMP, VERTICAL, THREE PHASE, 2 HORSEPOWER, 460V AC, 45 GPM AT 10 FT OF HEAD, 1 1/4 IN FNPT

GRINDER PUMP, VERTICAL, THREE PHASE, 2 HORSEPOWER, 460V AC, 45 GPM AT 10 FT OF HEAD, 1 1/4 IN FNPT

ZOELLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,373.06 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6JGW9
  • Mfr. Model # 840-0008
  • UNSPSC # 40151517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 127.0 lbs

Technical Specs

  • ItemGrinder Pump
  • Current5.5 A
  • Discharge GenderFemale
  • Discharge StandardNPT
  • For Media TypeSewage Water
  • Horsepower2 hp
  • Feet of Head - Maximum104 ft
  • PhaseThree
  • Rated Voltage460V AC
  • Shaft Seal TypeSingle Mechanical
  • Switch ActuationSwitch Not Included
  • Volute MaterialCast Iron
  • Duty CycleIntermittent
  • Liquid Temperature - Maximum130 Degrees F
  • Shaft Seal MaterialCarbon/Ceramic
  • Thermal ProtectionThermal Protection
  • IncludesDisc, Stainless Steel Cutter
  • Overall Length11 5/8 in
  • Cord Length 20 ft
  • Discharge Diameter 1 1/4 in
  • Discharge Orientation Vertical
  • Flow Rate @ 10 ft of Head 45 gpm
  • Hazardous Location Class Not Rated
  • Impeller Material Ductile Iron
  • Motor Housing Material Cast Iron
  • Power Source Corded Electric
  • Requires Control Panel Control Panel Required
  • Sump Pit Diameter - Minimum 24 in
  • Switch Electrical Connection Switch Not Included
  • Cord Termination Bare Wire Leads
  • Frequency 60 Hz
  • Manufacturers Warranty Length 1 yr
  • Standards UL, CSA
  • Body Diameter 11 5/8 in
  • Overall Height 24 1/4 in
  • Rotation Speed - Maximum 3,450 RPM
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list