!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GRINDER PUMP,15 FT,SINGLE,230V AC

GRINDER PUMP,15 FT,SINGLE,230V AC

ZOELLER

GRINDER PUMP,15 FT,SINGLE,230V AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
GRINDER PUMP,15 FT,SINGLE,230V AC

GRINDER PUMP,15 FT,SINGLE,230V AC

ZOELLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,587.58 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG49DE62
  • Mfr. Model # 8070003
  • UNSPSC # 40151517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 74.0 lbs

Technical Specs

  • ItemGrinder Pump
  • Current5 A
  • Discharge GenderFemale
  • Discharge StandardNPT
  • For Media TypeSewage Water
  • Horsepower1 hp
  • Feet of Head - Maximum55 ft
  • PhaseSingle
  • Rated Voltage230V AC
  • Shaft Seal TypeSingle Mechanical
  • Sump Pit Diameter - Minimum18 in
  • Switch Electrical ConnectionIntegral
  • Cord TerminationPlug
  • Frequency60 Hz
  • Manufacturers Warranty Length3 yr
  • StandardsCSA
  • Body Diameter11 3/8 in
  • Off Point5.8 in
  • Overall Height17 1/4 in
  • Overall Width10 7/8 in
  • Width at Widest Point10 7/8 in
  • Cord Length 15 ft
  • Discharge Diameter 1 1/4 in
  • Discharge Orientation Vertical
  • Flow Rate @ 10 ft of Head 42 gpm
  • Hazardous Location Class Not Rated
  • Impeller Material Plastic
  • Motor Housing Material Cast Iron
  • Power Source Corded Electric
  • Requires Control Panel No Control Panel Required
  • Solids Diameter - Maximum Not Applicable
  • Switch Actuation Vertical Float
  • Volute Material Cast Iron
  • Duty Cycle Intermittent
  • Liquid Temperature - Maximum 130 Degrees F
  • Shaft Seal Material Carbon/Ceramic
  • Thermal Protection Yes
  • Includes 1-1/4 in to 2 in PVC Adaptor
  • On Point 13 in
  • Overall Length 11 5/8 in
  • Rotation Speed - Maximum 3,400 RPM
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list