ANGLE GRINDER, CORDED, 120V/15A, 7 IN DIA, TRIGGER, ⅝"-11, 8500 RPM, INNER FLANGE
ANGLE GRINDER, CORDED, 120V/15A, 7 IN DIA, TRIGGER, ⅝"-11, 8500 RPM, INNER FLANGE
MAKITA
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This corded angle grinder has a trigger switch and operates at 120V/15A. It has a no-load speed of 8500 RPM and a ⅝"-11 UNC thread spindle. The angle grinder has a wheel of seven-inch diameter and includes a seven-inch anti-vibration side handle, dust cover attachment set, inner flange, lock nut wrench, and toolless wheel cover.
Technical Specs
Item Angle Grinder
Current 15 A
Switch Type Trigger
Kit Contents Anti-Vibration Side Handle (194543-3), Dust Cover Attachment Set (194289-1), Inner Flange (224317-9), Lock Nut 5/8 45 (224568-4), Lock Nut Wrench 28 (782412-6), Toolless Wheel Cover (123542-8)
Lock-On Switch Yes
Features Heavy duty torque limiter prevents damage, Labyrinth construction, Motor winding protection, Rear handle, Rotatable gear, Removable side handle, Ergonomic soft rubber grip
Power Source Corded
Tool Brand Makita
Wheel Diameter 7 in
Max. Speed 8,500 RPM
Overall Length 19 7/8 in
Spindle Thread Size 5/8"-11
Voltage 120V AC
Includes (1) Anti-Vibration Side Handle, (1) Dust Cover Attachment Set, (1) Lock Nut Wrench 28, (1) Toolless Wheel Cover, (1) Inner Flang, (1) Lock Nut 5/8-45
Tool Weight 13.9 lb
Country of Origin United States
(subject to change)
Alternate Products
MAKITA
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$291.73
/ EACH
MAKITA
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$376.90
/ EACH
DEWALT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$438.98
/ EACH