!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIE GRINDER, CORDLESS, 18V, 26000 RPM, SLIDE, ¼ IN COLLET, ROUND, 1½ IN DIA

DIE GRINDER, CORDLESS, 18V, 26000 RPM, SLIDE, ¼ IN COLLET, ROUND, 1½ IN DIA

MAKITA

DIE GRINDER, CORDLESS, 18V, 26000 RPM, SLIDE, ¼ IN COLLET, ROUND, 1½ IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIE GRINDER, CORDLESS, 18V, 26000 RPM, SLIDE, ¼ IN COLLET, ROUND, 1½ IN DIA

DIE GRINDER, CORDLESS, 18V, 26000 RPM, SLIDE, ¼ IN COLLET, ROUND, 1½ IN DIA

MAKITA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $226.86 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MKTDGD800Z
  • Mfr. Model # DGD800Z
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 249
  • Shipping Weight 4.0 lbs

Product Details

This LXT cordless die grinder operates on an 18 volt lithium-ion battery with battery capacities of 1.5, 3, 4, and 5 Ah. It has a no-load speed of 26000 RPM and a ¼-inch collet capacity. The die grinder has a slide switch and round collet guard with 1½-inch wheel diameter. It includes a collet cone, collet nut, and two wrenches.

Technical Specs

  • ItemDie Grinder
  • Max. Speed26,000 RPM
  • Cordless Tool Kit Contents(1) Bare Tool
  • Collet Size1/4 in
  • Vibration Level5.5 m/sq sec
  • Overall Length15 3/4 in
  • Includes(2) Wrenches 13 (781039-9), (1) 1/4 in Collet Cone (763673-7), (1) Collet Nut (763668-0)
  • Tool BrandMakita
  • Voltage 18V DC
  • Switch Type Slide
  • Collet Guard Type Round
  • For Wheel Dia. 1 1/2 in
  • Safety Features Anti-Restart
  • Tool Weight 3.1 lb
  • Features Anti-restart feature prevents accidental start up of tool during battery changing when switch is locked in the on position, Low battery capacity light indicates ideal time to recharge battery, Vent slots direct exhaust towards opposite side of operator
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list